Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 2653-2W 120-Volt AC 15-Amp 3-Way CO/ALR Residential Grade Toggle Framed AC Quiet Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2653-2W 120-Volt AC 15-Amp 3-Way CO/ALR Residential Grade Toggle Framed AC Quiet Switch White

SKU: 10710
Leviton 3-Way toggle CO/ALR AC Quiet switch in white color, is rated at 120-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volts and withstands temperature rating of -40 to 65 deg C. This residential grade switch features thermoplastic body and actuator. It measures 4.2-Inch x 1.31-Inch. Box mount switch with side-wired connection, accommodates terminal of size 12 or 10-AWG aluminum conductors. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. Switch is UL listed and CSA certified.
  • Faster installation with combination of side-wiring and Quickwire® push-in wiring
  • Impact-resistant thermoplastic toggle and frame for long-life
  • Comes in white color

Overview

Leviton 3-Way toggle CO/ALR AC Quiet switch in white color, is rated at 120-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volts and withstands temperature rating of -40 to 65 deg C. This residential grade switch features thermoplastic body and actuator. It measures 4.2-Inch x 1.31-Inch. Box mount switch with side-wired connection, accommodates terminal of size 12 or 10-AWG aluminum conductors. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. Switch is UL listed and CSA certified.

Specifications

Item Name
Toggle Framed AC Quiet Switch
Material
Thermoplastic
Maximum Load Capacity
1/2 hp 120 Volt
Mounting
Box
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 65 deg C
Terminal Connection
Side Wired
Type
3-Way, CO/ALR, Residential Grade
UNSPSC
39122211
Voltage Rating
120 Volt AC
GTIN
00078477851326
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Grounding
Grounding
Finish
No
Color
White
UPC
07847785132
Manufacturer Name
Leviton
Manufacturer Part Number
2653-2W
Country Of Origin
United States of America
Environmental Conditions
V2 Flammability Rated Per UL94
Action
No
Dimensions
4.2 Inch Length x 1.31 Inch Width
Brand Name
Leviton
Amperage Rating
15 Amp
Actuator
Toggle

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.