GTIN | 00078477851302 |
Energy Star Flag | No |
---|---|---|---|
Material | Thermoplastic |
Maximum Load Capacity | 1/2 hp |
Mounting | Box |
Number of Poles | 1 |
Temperature Rating | -40 to 65 deg C |
Standards | UL E7458 Listed, CSA LR3413 Certified, NOM 057 |
Terminal Connection | Side Wired |
Type | CO/ALR, Residential Grade |
Voltage Rating | 120 Volt AC |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
Item Name | Toggle Framed AC Quiet Switch |
UNSPSC | 39122211 |
Action | No |
Grounding | Grounding |
UPC | 07847785130 |
Finish | No |
Manufacturer Part Number | 2651-2W |
Manufacturer Name | Leviton |
Color | White |
Brand Name | Leviton |
Environmental Conditions | V2 Flammability Rated Per UL94 |
Dimensions | 4.2 Inch Length x 1.31 Inch Width x 1.01 Inch Depth |
Amperage Rating | 15 Amp |
Actuator | Toggle |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.