Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 25W47 3 Wire 2-Pole Industrial Grade Watertight Locking Connector 125 Volt 15 Amp Yellow Wetguard®

SKU: 10647
Leviton Wetguard® 2-Pole 3-Wire Industrial-grade locking connector in yellow color, is current rated at 15 Amps and voltage rated at 125 Volts. It accepts conductors of size 18 - 10 AWG and cords of size 0.234 - 0.687 Inch. This water-tight connector features ethylene propylene thermoplastic rubber construction with nickel-plated brass contact. It has a dimension of 2.3 Inch Dia x 4.2 Inch. Connector withstands 2000 Volts dielectric strength. It has NEMA L5-15R configuration. It withstands temperature range of -40 to 60 deg C. This connector has IP67 degree of protection to safeguard against ingress of solid objects and liquids. Connector is UL listed, CSA/ANSI/NOM certified and NEMA WD-6 rated.
  • EPTR rubber part is resistant to wet/damp environments, extreme temperature variations, acids, alkalis, grease, oils and solvents
  • Interlocking "tongue and groove" construction efficiently seals out water, moisture and dirt when plug is mated with connectors
  • Multi-point sealing system allows to make watertight cord grip seal by using nut, strain relief washer and rubber bushing
  • Non-magnetic stainless steel assembly screws supports fast threading and will not interfere with sensitive equipment
  • Connector "Hood" closure cap firmly seals device when not in use

Overview

Leviton Wetguard® 2-Pole 3-Wire Industrial-grade locking connector in yellow color, is current rated at 15 Amps and voltage rated at 125 Volts. It accepts conductors of size 18 - 10 AWG and cords of size 0.234 - 0.687 Inch. This water-tight connector features ethylene propylene thermoplastic rubber construction with nickel-plated brass contact. It has a dimension of 2.3 Inch Dia x 4.2 Inch. Connector withstands 2000 Volts dielectric strength. It has NEMA L5-15R configuration. It withstands temperature range of -40 to 60 deg C. This connector has IP67 degree of protection to safeguard against ingress of solid objects and liquids. Connector is UL listed, CSA/ANSI/NOM certified and NEMA WD-6 rated.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Manufacturer Part Number
25W47
Dimensions
2.3 Inch Dia x 4.2 Inch Length
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
Grounding
Item Name
Locking Connector
Material
Ethylene Propylene Thermoplastic Rubber
NEMA Configuration
NEMA L5-15R
Degree of Protection
IP67
Number of Poles
2
Number of Wires
3
Phase
No
Sub Brand
Wetguard®
Temperature Rating
-40 to 60 deg C
Type
Industrial Grade, Watertight
Voltage Rating
125 Volt
Cord Size
0.234 - 0.687 Inch
Dielectric Strength
Withstands 2000 Volt
Conductor Size
18-10 AWG
Energy Star Flag
No
Manufacturer Name
Leviton
UPC
7847784828
sku
10647
Contact Material
Nickel Plated Brass
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121402
GTIN
78477848289
Standards
UL 498 Listed, CSA C22.2 No.42, LR406 Certified, NEMA WD-6 Standard, ANSI C73, NOM 057 Certified
Amperage Rating
15 Amp
Brand Name
Leviton
Color/Finish
Yellow
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.