Leviton 2510 Industrial Grade Flush Mount Impact-Resistant Chemical-Resistant Single Locking Receptacle 20-Amp 120/208-Volt AC 3-Phase NEMA L21-20R Black V-O-Max®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2510 Industrial Grade Flush Mount Impact-Resistant Chemical-Resistant Single Locking Receptacle 20-Amp 120/208-Volt AC 3-Phase NEMA L21-20R Black V-O-Max®

SKU: 1081
Leviton V-O-Max® 3-Phase Impact-resistant single locking receptacle in black color, has nylon body, valox 357 cover and ultramid face for the most severe industrial settings. It withstands current rating of 20-Amps and voltage rating of 120/208-Volts. This 4-Pole 5-Wire chemical-resistant receptacle has NEMA L21-20R configuration. This industrial grade receptacle has brass contact that provides the strength and conductivity. It has power rating of 2 hp and dielectric strength of 2000-Volts. Nickel-plated brass strap offer grounding back and side-wired connection. Flush mount receptacle accepts wire size of 14-8-AWG. Receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.
  • Receptacle has nylon body
  • Brass terminal ID for hot, green terminal ID for ground and white terminal ID for neutral
  • Terminal ID markings aid for correct and quick wiring
  • Product ID ratings and NEMA ID are permanently marked on device

Overview

Leviton V-O-Max® 3-Phase Impact-resistant single locking receptacle in black color, has nylon body, valox 357 cover and ultramid face for the most severe industrial settings. It withstands current rating of 20-Amps and voltage rating of 120/208-Volts. This 4-Pole 5-Wire chemical-resistant receptacle has NEMA L21-20R configuration. This industrial grade receptacle has brass contact that provides the strength and conductivity. It has power rating of 2 hp and dielectric strength of 2000-Volts. Nickel-plated brass strap offer grounding back and side-wired connection. Flush mount receptacle accepts wire size of 14-8-AWG. Receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Impact-Resistant, Chemical-Resistant
Maximum Load Capacity
2 hp
Mounting
Flush
NEMA Configuration
NEMA L21-20R
Energy Star Flag
No
Number of Poles
4
Country Of Origin
Mexico
Number of Wires
5.0000
Terminal Connection
Back and Side Wired
Voltage Rating
120/208 Volt AC at 3-Phase
Strap Material
Nickel Plated Brass
Style
Single
Sub Brand
V-O-Max®
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477077207
Standards
UL 498 Listed, UL Federal Specification: W-C-596, CSA C22.2 No.42, ANSI C-73, NOM 057, NEMA WD-1 and WD-6
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Nylon Body and Face
Item Name
Single Locking Receptacle
Manufacturer Part Number
2510
UPC
07847707720
Color
Black
Manufacturer Name
Leviton
Grounding
Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Conductor Size
14-8 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
0.04 Inch Brass

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.