Leviton 23660-SWP 2-Pin G13 Base Tall Profile Fluorescent Lampholder 600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 23660-SWP 2-Pin G13 Base Tall Profile Fluorescent Lampholder 600 Volt

SKU: 130437
Leviton Tall profile fluorescent lampholder with G13 2-Pin base, is suitable to use with T8-T12 lamp. This snap-in mountable lampholder features chemical-resistant thermoplastic body. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This lampholder with 2-Pin contact, features internal shunt connection. It has bottom load wiring. It measures 1.13-Inch x 1.75-Inch. Lampholder is UL/cULus listed, CSA, VDE and NOM certified.
  • 4-Position Positive-stop lamp-lock socket aids for easy relamping in service
  • Voltage rating of 600-Volts
  • Maximum load capacity of 660-Watts

Overview

Leviton Tall profile fluorescent lampholder with G13 2-Pin base, is suitable to use with T8-T12 lamp. This snap-in mountable lampholder features chemical-resistant thermoplastic body. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This lampholder with 2-Pin contact, features internal shunt connection. It has bottom load wiring. It measures 1.13-Inch x 1.75-Inch. Lampholder is UL/cULus listed, CSA, VDE and NOM certified.

Specifications

Contact Type
Turn Type with Lamp-Lock, 2-Pin
RoHS Flag
Contact manufacturer
Manufacturer Part Number
23660-SWP
Manufacturer Name
Leviton
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00078477349670
UNSPSC
39111803
Brand Name
Leviton
Terminal Connection
Internal Shunt
Standards
UL E5833 Listed, CSA Certified, NOM 057 Certified, VDE Certified to IEC
UPC
07847734967
Type
Tall Profile
Bulb Base Group
Bi-Pin
Dimensions
1.13 Inch Width x 1.75 Inch Height
For Use With
T8 and T12 Lamps
Item Name
Fluorescent Lampholder
Material
Thermoplastic Body
Maximum Load Capacity
660 Watt
Bulb Base
2-Pin G13
Mounting
Snap-In With Post
Voltage Rating
600 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.