Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 23452-B Lamp Support Clip Polycarbonate Clear Screw Mount For Use With Horizontal Mount 4-Pin 2G11 Base Twin Tube Fluorescent Lamp Holder

SKU: 960
Leviton Lamp support clip is suitable for horizontal mount 4-Pin 2G11 base twin tube fluorescent lampholder. Clear lamp support clip features polycarbonate construction. Lamp support clip supports screw mounting for easy installation.
  • Measures 1.46 Inch x 1.47 Inch x 0.66 Inch
  • Suitable for horizontal mount 4-Pin 2G11 base twin tube fluorescent lampholder
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Leviton Lamp support clip is suitable for horizontal mount 4-Pin 2G11 base twin tube fluorescent lampholder. Clear lamp support clip features polycarbonate construction. Lamp support clip supports screw mounting for easy installation.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Dimmable
No
Shape
No
Lamp Included
No
Shade Type
No
Finish
No
Manufacturer Name
Leviton
Manufacturer Part Number
23452-B
UPC
7847706220
GTIN
78477062203
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country of Origin
Mexico
Energy Star Flag
No
sku
960
For Use With
Horizontal Mount 4-Pin 2G11 Base Twin Tube Fluorescent Lamp Holder
Mounting
Screw
Dimensions
1.46 Inch Length x 1.47 Inch Width x 0.66 Inch Depth
Item Name
Lamp Support Clip
Material
Polycarbonate
Color/Finish
Clear
Brand Name
Leviton
Socket Type
No
Pending Enrichment
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.