Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 23452-A Slide-On Lamp Support Clip Clear For Horizontal Mount 4-Pin 2G11 Base Twin Tube Fluorescent Lamp Holder

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 23452-A Slide-On Lamp Support Clip Clear For Horizontal Mount 4-Pin 2G11 Base Twin Tube Fluorescent Lamp Holder

SKU: 951
Leviton Slide on lamp support clip in clear color, has polycarbonate construction for impact and scratch resistance. It is compatible with horizontal mount 4-pin 2G11 base twin-tube fluorescent lamp holders. This support clip operates at a power rating of 660-Watts. The lamp support clip is UL listed.
  • Comes in clear color
  • Made from polycarbonate for added strength and durability
  • Fits with horizontal mount 4-pin 2G11 base twin-tube fluorescent lamp holders

Overview

Leviton Slide on lamp support clip in clear color, has polycarbonate construction for impact and scratch resistance. It is compatible with horizontal mount 4-pin 2G11 base twin-tube fluorescent lamp holders. This support clip operates at a power rating of 660-Watts. The lamp support clip is UL listed.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
UPC
07847706219
Manufacturer Name
Leviton
Manufacturer Part Number
23452-A
GTIN
00078477062197
Standards
UL Listed
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Power (Wattage)
660 Watt
Socket Type
No
Type
Slide-On
Mounting
Slide-On
Material
Polycarbonate
Item Name
Lamp Support Clip
Brand Name
Leviton
For Use With
Horizontal Mount 4-Pin 2G11 Base Twin Tube Fluorescent Lampholder
Color/Finish
Clear

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.