Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 2313-B 3-Wire 2-Pole Industrial Grade Locking Connector 125-Volt 1-Phase 20-Amp NEMA L5-20R Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2313-B 3-Wire 2-Pole Industrial Grade Locking Connector 125-Volt 1-Phase 20-Amp NEMA L5-20R Black

SKU: 123940
Leviton 2-Pole 3-Wire Industrial-grade locking connector accommodates wire of size 16 - 10-AWG. It has cord range of 0.385 - 0.78-Inch. Grounding connector in black color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 20-Amps and voltage rating of 125-Volts. Connector with screw terminal connection, has 1-Piece, rivetless 0.035-Inch thick brass contact for optimal conductivity.

Connector withstands 2000-Volts dielectric strength per UL498. This 3.53-Inch connector has 1.84-Inch top Dia and 2.08-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. This connector has NEMA L5-20R configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.
  • Ergonomic, fluted body design with radial grip ridge is ideal for gripping, turning and pulling
  • Cord clamp does not have to be disassembled from body for wiring, accepts wire mesh connection strain reliefs
  • Accommodates wire of size 16-10-AWG

Overview

Leviton 2-Pole 3-Wire Industrial-grade locking connector accommodates wire of size 16 - 10-AWG. It has cord range of 0.385 - 0.78-Inch. Grounding connector in black color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 20-Amps and voltage rating of 125-Volts. Connector with screw terminal connection, has 1-Piece, rivetless 0.035-Inch thick brass contact for optimal conductivity.

Connector withstands 2000-Volts dielectric strength per UL498. This 3.53-Inch connector has 1.84-Inch top Dia and 2.08-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. This connector has NEMA L5-20R configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
123940
Energy Star Flag
No
NEMA Configuration
NEMA L5-20R
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
United States of America
Maximum Load Capacity
1 hp
Standards
NEMA WD-6, ANSI C-73, UL 498 Listed, UL Federal Specification: WC-596: E13393, CSA C22.2 No.42, LR406 Certified, NOM 057 Certified
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Industrial Grade
Voltage Rating
125 Volt at 1-Phase
UNSPSC
39121402
GTIN
00078477827888
RoHS Flag
Contact manufacturer
Phase
No
Material
Impact Modified Nylon
Manufacturer Name
Leviton
Item Name
Locking Connector
Manufacturer Part Number
2313-B
UPC
07847782788
Environmental Conditions
HB Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Black
Conductor Size
16-10 AWG
Contact Material
Solid Brass
Amperage Rating
20 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
2000 Volt
Dimensions
1.84 Inch Top Dia x 2.08 Inch Bottom Dia x 3.53 Inch Length
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.