Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 21415-B 4-Wire 3-Pole Hospital Grade Polarized Locking Plug 600-Volt AC/250-Volt DC 30/20-Amp Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 21415-B 4-Wire 3-Pole Hospital Grade Polarized Locking Plug 600-Volt AC/250-Volt DC 30/20-Amp Gray

SKU: 72232
Leviton Hospital grade polarized locking plug comes with phenolic interior, steel, zinc plated assembly screws that offer superior performance and long lasting reliability. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and ampere rating of 30/20-Amps. The temperature rises from max 30 deg C after 50 cycles OL at 150% rated current. Locking plug is cULus and UL 498 listed.
  • Current interrupting certified for current interrupting at full rated current
  • 4-Wire
  • 3-Pole

Overview

Leviton Hospital grade polarized locking plug comes with phenolic interior, steel, zinc plated assembly screws that offer superior performance and long lasting reliability. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and ampere rating of 30/20-Amps. The temperature rises from max 30 deg C after 50 cycles OL at 150% rated current. Locking plug is cULus and UL 498 listed.

Specifications

Finish
No
Material
Nylon
Number of Wires
4.0000
Voltage Rating
600 Volt AC, 250 Volt DC
NEMA Configuration
No
Number of Poles
3
Phase
No
Temperature Rating
-40 to 105 deg C
Type
Hospital Grade, Polarized
Terminal Connection
Screw
Energy Star Flag
No
Manufacturer Part Number
21415-B
Item Name
Locking Plug
UPC
07847780899
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
30/20 Amp
Brand Name
Leviton
Color/Finish
Gray
Conductor Size
12-4 AWG
Contact Material
Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt
Environmental Conditions
HB or Better Flammability Rated Per UL94
Standards
cULus Certified, UL 498 Listed
Is PFA Discontinued
Yes

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.