Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1755-I 120 Volt 15 Amp 1-Pole 3 Rocker Combination Switch Ivory Decora®

SKU: 9461
Leviton Decora® 3-Rocker combination switch in ivory color, has voltage rating of 120 Volts and current rating of 15 Amps. This 1-Pole switch with double-wipe contacts, has impact-resistant thermoplastic construction for enhanced durability. Non-grounding switch has quick wire push-in and ground screw terminals for easy wiring. Switch is UL listed and CSA certified.
  • Elegant Decora® styling provides multiple control in a 1-Gang wallbox
  • Common feed shunted internally to all switches
  • Has voltage rating of 120 Volts and current rating of 15 Amps

Overview

Leviton Decora® 3-Rocker combination switch in ivory color, has voltage rating of 120 Volts and current rating of 15 Amps. This 1-Pole switch with double-wipe contacts, has impact-resistant thermoplastic construction for enhanced durability. Non-grounding switch has quick wire push-in and ground screw terminals for easy wiring. Switch is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Number of Poles
1
Sub Brand
Decora®
Finish
No
Mounting
Wall
Material
Thermoplastic
Item Name
3 Rocker Combination Switch
Grounding
Non-Grounding
UNSPSC
39122231
Terminal Connection
Quickwire Push-In and Ground Screw
Voltage Rating
120 Volt
Standards
UL Listed, CSA Certified, NOM Certified
GTIN
78477813102
RoHS Flag
Contact manufacturer
Country of Origin
Mexico
Energy Star Flag
No
sku
9461
Color
Ivory
UPC
7847781310
Manufacturer Name
Leviton
Manufacturer Part Number
1755-I
Brand Name
Leviton
Amperage Rating
15 Amp
Action
No
Actuator
Rocker Switch
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.