Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 16R23-UG 1-Pole 16 Series Cam Type Male Receptacle 600-Volt AC/DC 400-Amp Green Rhino-Hide®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16R23-UG 1-Pole 16 Series Cam Type Male Receptacle 600-Volt AC/DC 400-Amp Green Rhino-Hide®

SKU: 566166
Leviton Rhino-Hide® 16 Series Cam type male receptacle has a voltage rating of 600-Volts AC/DC and current rating of 400-Amps. Panel mountable receptacle with double set screw connection, accommodates a wire size of 2-4/0-AWG. NEMA-3R rated receptacle in green finish, has Santoprene™ TPV construction for durability. It has brass contacts. It measures 2.25-Inch x 2.25-Inch. Receptacle meets UL 1691 and CSA standards.
  • Made from Santoprene™ TPV for durability
  • Comes in green color
  • Has a dimension of 2.25-Inch x 2.25-Inch

Overview

Leviton Rhino-Hide® 16 Series Cam type male receptacle has a voltage rating of 600-Volts AC/DC and current rating of 400-Amps. Panel mountable receptacle with double set screw connection, accommodates a wire size of 2-4/0-AWG. NEMA-3R rated receptacle in green finish, has Santoprene™ TPV construction for durability. It has brass contacts. It measures 2.25-Inch x 2.25-Inch. Receptacle meets UL 1691 and CSA standards.

Specifications

Finish
No
Phase
No
Mounting
Panel
NEMA Configuration
No
NEMA Rating
NEMA 3R
Number of Poles
1
Energy Star Flag
No
Type
16 Series, Cam Type
Sub Brand
Rhino-Hide®
Country Of Origin
Mexico
UNSPSC
39121421
Voltage Rating
600 Volt AC/DC
RoHS Flag
Contact manufacturer
Material
Santoprene™ TPV
Manufacturer Part Number
16R23-UG
Item Name
Male Receptacle
UPC
07847771693
Manufacturer Name
Leviton
Standards
UL 1691 Listed, CSA Certified
Grounding
No
Amperage Rating
400 Amp
Brand Name
Leviton
Color/Finish
Green
Conductor Size
2-4/0 AWG
Connection Type
Double Set Screw
Contact Material
Brass
Degree of Protection
No
Dimensions
2.25 Inch Length x 2.25 Inch Width
GTIN
00078477716939

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.