Leviton 16D32-W 1-Pole Cam-Type Taper Nose Industrial Grade Detachable Plug 600-Volt AC 400-Amp White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16D32-W 1-Pole Cam-Type Taper Nose Industrial Grade Detachable Plug 600-Volt AC 400-Amp White

SKU: 313061
Leviton Cam-Type taper nose 1-Pole Detachable plug in white color, has maximum current rating of 400-Amps and maximum voltage rating of 600-Volt AC. The plug with female, single set positive, vibration-proof screw connection, accommodates wire of size 1/0 - 4/0-AWG. The NEMA 3R rated plug has color-coded insulating santroprene TPV sleeve enables easy phase identification and is suitable for outdoor and indoor applications. The strain relief copper wire and brass contacts for better conductivity. The intermateable plug retrofits to existing locations and power distribution systems. It has dimension of 6.88-Inch x 1.84-Inch Dia. The receptacle is suitable for superior service commercial and industrial applications. Plug is UL listed and CSA certified.
  • Shatter and crack-resistant sleeve
  • Locking and reinforcing ring won't melt, break or crack
  • Self compensating for wear slit in male contact provides spring action for longer usage
  • Quick-connect/disconnect plug enables twist and pull provided by double cam male and cam button in female
  • For commercial and industrial applications

Overview

Leviton Cam-Type taper nose 1-Pole Detachable plug in white color, has maximum current rating of 400-Amps and maximum voltage rating of 600-Volt AC. The plug with female, single set positive, vibration-proof screw connection, accommodates wire of size 1/0 - 4/0-AWG. The NEMA 3R rated plug has color-coded insulating santroprene TPV sleeve enables easy phase identification and is suitable for outdoor and indoor applications. The strain relief copper wire and brass contacts for better conductivity. The intermateable plug retrofits to existing locations and power distribution systems. It has dimension of 6.88-Inch x 1.84-Inch Dia. The receptacle is suitable for superior service commercial and industrial applications. Plug is UL listed and CSA certified.

Specifications

Finish
No
Standards
UL Listed, CSA Certified
NEMA Rating
NEMA 3R
NEMA Configuration
No
Number of Poles
1
Energy Star Flag
No
Country Of Origin
Mexico
Phase
No
GTIN
00078477988879
Type
Cam-Type, Taper Nose, Industrial Grade
RoHS Flag
Contact manufacturer
UNSPSC
39121421
Voltage Rating
600 Volt AC Maximum
Brand Name
Leviton
UPC
07847798887
Manufacturer Name
Leviton
Manufacturer Part Number
16D32-W
Material
Santroprene TPV Sleeve, Copper Wire Strain Relief
Degree of Protection
No
Dimensions
1.84 Inch Dia x 6.88 Inch Length
Item Name
Detachable Plug
Grounding
No
Contact Material
Brass
Connection Type
Female x Single Set Screw
Conductor Size
1/0-4/0 AWG
Color/Finish
White
Amperage Rating
400 Amp Maximum

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.