Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 16D22-UE 1-Pole 16 Series Cam-Type Taper Nose Male Plug 600-Volt AC/DC 300-Amp Black Rhino-Hide®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16D22-UE 1-Pole 16 Series Cam-Type Taper Nose Male Plug 600-Volt AC/DC 300-Amp Black Rhino-Hide®

SKU: 404086
Leviton Rhino-Hide® 16 Series Cam Type 1-Pole taper nose male plug in black color, has current rating of 400-Amps and voltage rating of 600-Volt AC/Volt DC. Plug with double set screw connection, accommodates wire of size 2 - 2/0-AWG. Panel mountable plug measures 0.47-Inch Dia x 4.46-Inch and is NEMA 3R rated. Plug is UL listed and CSA certified.
  • Current rating of 300-Amps
  • NEMA 3R rated
  • Has voltage rating of 600-Volt AC/dc

Overview

Leviton Rhino-Hide® 16 Series Cam Type 1-Pole taper nose male plug in black color, has current rating of 400-Amps and voltage rating of 600-Volt AC/Volt DC. Plug with double set screw connection, accommodates wire of size 2 - 2/0-AWG. Panel mountable plug measures 0.47-Inch Dia x 4.46-Inch and is NEMA 3R rated. Plug is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Country Of Origin
Mexico
NEMA Rating
NEMA 3R
Number of Poles
1
Energy Star Flag
No
Phase
No
NEMA Configuration
No
Standards
UL Listed, CSA 1691 Compliant
Sub Brand
Rhino-Hide®
Type
16 Series, Cam-Type, Taper Nose
Voltage Rating
600 Volt AC/DC
RoHS Flag
Contact manufacturer
UNSPSC
39121421
GTIN
00078477719985
Mounting
Panel
UPC
07847771998
Manufacturer Name
Leviton
Manufacturer Part Number
16D22-UE
Brand Name
Leviton
Amperage Rating
300 Amp
Color/Finish
Black
Conductor Size
2-2/0 AWG
Connection Type
Double Set Screw
Degree of Protection
No
Dimensions
0.47 Inch Dia x 4.46 Inch Length
Grounding
No
Item Name
Male Plug

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.