Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 16352-T Commercial Grade Heavy-Duty Smooth Face Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Light Almond Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16352-T Commercial Grade Heavy-Duty Smooth Face Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Light Almond Decora Plus™

SKU: 4229
Leviton Decora Plus™ 2-Pole Heavy-duty straight blade duplex receptacle in light almond color, has voltage rating of 125-Volts and current rating of 20-Amps. Self-grounded receptacle withstands dielectric voltage rating of 2000-Volts. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded copper wire. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. Eight back-wiring holes in the receptacle ensure added wiring flexibility, eliminate pigtailing and save box space. This receptacle features thermoplastic nylon body and face. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. Receptacle withstands temperature rating of -40 to 60 deg C. It features zinc-plated steel strap and brass terminal screws for making mounting easier. This commercial-grade receptacle is ideal for hotels, schools, hospitals and commercial office buildings applications. It has NEMA 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI C-73 standards.
  • Suitable for health care facilities, manufacturing plants and school applications
  • Has current and voltage rating of 20-Amps and 125-Volts
  • Features thermoplastic nylon face and body

Overview

Leviton Decora Plus™ 2-Pole Heavy-duty straight blade duplex receptacle in light almond color, has voltage rating of 125-Volts and current rating of 20-Amps. Self-grounded receptacle withstands dielectric voltage rating of 2000-Volts. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded copper wire. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. Eight back-wiring holes in the receptacle ensure added wiring flexibility, eliminate pigtailing and save box space. This receptacle features thermoplastic nylon body and face. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. Receptacle withstands temperature rating of -40 to 60 deg C. It features zinc-plated steel strap and brass terminal screws for making mounting easier. This commercial-grade receptacle is ideal for hotels, schools, hospitals and commercial office buildings applications. It has NEMA 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI C-73 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
Light Almond
Strap Material
Zinc Plated Steel
Style
Duplex
Sub Brand
Decora Plus™
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Type
Heavy-Duty, Smooth Face
Maximum Load Capacity
1 hp
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 LR406, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
125 Volt
GTIN
00078477272961
Number of Wires
3.0000
Material
Thermoplastic Nylon Body and Face
UPC
07847727296
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
16352-T
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Grade
Commercial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.312 Inch Width x 1.142 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.031 Inch Triple-Wipe Brass
Grounding
Self-Grounding

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.