Tour  

Leviton 16341-W Commercial Grade Heavy-Duty Impact-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16341-W Commercial Grade Heavy-Duty Impact-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R White

SKU: 129350
Leviton Heavy-duty straight blade single receptacle in white color, has impact-resistant thermoplastic nylon body and face. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. It withstands current rating of 20-Amps and voltage rating of 125-Volts. This 2-Pole 3-Wire receptacle has NEMA 5-20R configuration. This commercial-grade receptacle has 0.031-Inch thick brass triple-wipe contact that provides the strength and conductivity. It has power rating of 1 hp and dielectric strength of 2000-Volts. Zinc-plated steel strap receptacle offer self-side-wired connection. Receptacle accepts solid/stranded wire of size 14-10-AWG. Receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is ideal for hotels, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.
  • Heavy gauge zinc-plated steel locked-in wraparound strap
  • Back wire terminals accept up to size 10 copper or copper clad wire, solid or stranded
  • Brass staked on self-grounding clip
  • Brass terminal ID for hot, green terminal ID for ground and silver terminal ID for neutral
  • Has 8 back-wiring holes, back & side-wiring termination
  • Product ID ratings are permanently marked on device

Overview

Leviton Heavy-duty straight blade single receptacle in white color, has impact-resistant thermoplastic nylon body and face. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. It withstands current rating of 20-Amps and voltage rating of 125-Volts. This 2-Pole 3-Wire receptacle has NEMA 5-20R configuration. This commercial-grade receptacle has 0.031-Inch thick brass triple-wipe contact that provides the strength and conductivity. It has power rating of 1 hp and dielectric strength of 2000-Volts. Zinc-plated steel strap receptacle offer self-side-wired connection. Receptacle accepts solid/stranded wire of size 14-10-AWG. Receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is ideal for hotels, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Heavy-Duty, Impact-Resistant
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Side Wired
Voltage Rating
125 Volt
Strap Material
Zinc Plated Steel
Style
Single
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477473665
Standards
UL 498 E13399 Listed, ANSI C-73, NOM 057, NEMA WD-6
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Thermoplastic Nylon Body and Face
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
16341-W
UPC
07847747366
Color
White
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Commercial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.312 Inch Width x 1.142 Inch Depth x 4.06 Inch Height
Amperage Rating
20 Amp
Conductor Size
14-10 AWG Solid/Stranded
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
0.031 Inch Triple-Wipe Brass

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.