Leviton 16251-W Commercial Grade Single Straight Blade Receptacle 15-Amp 125-Volt NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 16251-W Commercial Grade Single Straight Blade Receptacle 15-Amp 125-Volt NEMA 5-15R White

SKU: 6667
Leviton 2-Pole 3-Wire Straight blade receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It withstands dielectric voltage rating of 2000-Volts. With back and side wired termination, this receptacle accommodates 14 - 10-AWG conductors. The 0.031-Inch thick triple-wipe brass contact ensures optimal conductivity. This self-grounding receptacle has brass-hot, green-ground and white-neutral color-coded terminals for easy user identification. It features thermoplastic nylon face and body.

Single receptacle comes in NEMA 5-15R configuration. It measures 1.52-Inch x 1.14-Inch x 4.06-Inch. It has maximum load capacity of 1/2 hp. This commercial-grade receptacle features steel strap for superior assembly security. The brass 8-32 screw and brass clips ensure better grounding of the receptacle. It withstands temperature range of -40 to 60 deg C. This receptacle has flammability rating of V2 per UL94 to withstand harsh environmental conditions. Receptacle is UL 498 listed, NOM 057 certified and meets NEMA WD-6, ANSI C-73 standards.
  • Back- and side-wire terminal options
  • Heavy-gauge locked-in wrap around strap
  • Back-wire terminals accept up to #10-AWG copper or copper-clad wire, solid or stranded
  • Brass staked on self-grounding clip
  • Heavy-duty triple-wipe brass contacts for long service life
  • Impact-resistant thermoplastic construction
  • Smooth face

Overview

Leviton 2-Pole 3-Wire Straight blade receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It withstands dielectric voltage rating of 2000-Volts. With back and side wired termination, this receptacle accommodates 14 - 10-AWG conductors. The 0.031-Inch thick triple-wipe brass contact ensures optimal conductivity. This self-grounding receptacle has brass-hot, green-ground and white-neutral color-coded terminals for easy user identification. It features thermoplastic nylon face and body.

Single receptacle comes in NEMA 5-15R configuration. It measures 1.52-Inch x 1.14-Inch x 4.06-Inch. It has maximum load capacity of 1/2 hp. This commercial-grade receptacle features steel strap for superior assembly security. The brass 8-32 screw and brass clips ensure better grounding of the receptacle. It withstands temperature range of -40 to 60 deg C. This receptacle has flammability rating of V2 per UL94 to withstand harsh environmental conditions. Receptacle is UL 498 listed, NOM 057 certified and meets NEMA WD-6, ANSI C-73 standards.

Specifications

Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Leviton
Grade
Commercial
Amperage Rating
15 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
White
Dimensions
1.52 Inch Width x 1.14 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.031 Inch Triple-Wipe Brass
Conductor Size
14-10 AWG
Degree of Protection
No
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt
Number of Wires
3.0000
UPC
07847747336
Manufacturer Name
Leviton
Temperature Rating
-40 to 60 deg C
Manufacturer Part Number
16251-W
Strap Material
Steel
Grounding
Self-Grounding
Number of Poles
2
NEMA Configuration
NEMA 5-15R
Maximum Load Capacity
1/2 hp
Material
Thermoplastic Nylon Body and Face
Item Name
Straight Blade Receptacle
UNSPSC
39121406
GTIN
00078477473368
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Style
Single
Standards
UL 498 E13399 Listed, NEMA WD-6, ANSI C-73, NOM 057 Certified

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.