Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1453-2T 120-Volt AC 15-Amp 3-Way Residential Grade Toggle Framed AC Quiet Switch Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1453-2T 120-Volt AC 15-Amp 3-Way Residential Grade Toggle Framed AC Quiet Switch Light Almond

SKU: 4282
Leviton 3-Way Toggle framed AC Quiet switch in light almond color, is rated at 120-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp. This residential grade switch features thermoplastic body and actuator. Box mount switch measures 4.2-Inch x 1.31-Inch x 1.05-Inch. Maintained action switch with quick wire push-in, side-wired and ground screw connection, accommodates 12-AWG copper or copper clad wire. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed and CSA/NOM certified.
  • Faster installation with combination of side-wiring and Quickwire® push-in wiring
  • Quickwire® push-in terminals accept solid copper wire of size 14-AWG
  • Features thermoplastic construction

Overview

Leviton 3-Way Toggle framed AC Quiet switch in light almond color, is rated at 120-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp. This residential grade switch features thermoplastic body and actuator. Box mount switch measures 4.2-Inch x 1.31-Inch x 1.05-Inch. Maintained action switch with quick wire push-in, side-wired and ground screw connection, accommodates 12-AWG copper or copper clad wire. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed and CSA/NOM certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Maximum Load Capacity
1/2 hp
Mounting
Box
Temperature Rating
-40 to 65 deg C
Terminal Connection
Quickwire Push-In and Side Wired, Ground Screw
GTIN
00078477273128
Type
3-Way, Residential Grade
Energy Star Flag
No
Material
Thermoplastic
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Color
Light Almond
Standards
UL E7458 Listed, CSA LR3413 Certified, NOM 057
Voltage Rating
120 Volt AC
Item Name
Toggle Framed AC Quiet Switch
Manufacturer Part Number
1453-2T
Grounding
Grounding
Manufacturer Name
Leviton
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.2 Inch Length x 1.31 Inch Width x 1.05 Inch Depth
UPC
07847727312
Brand Name
Leviton
Amperage Rating
15 Amp
Actuator
Toggle
Action
Maintained

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.