Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 13455 Twin Tube Fluorescent Lampholder 600-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 13455 Twin Tube Fluorescent Lampholder 600-Volt White

SKU: 68241
Leviton Twin tube fluorescent lampholder accommodates 660-Watt 4-Pin 2G11 lamp. Lampholder is rated at 600-Volts. Lampholder in white color, features thermosetting urea construction. It has a dimension of 1.87-Inch x 0.96-Inch. Fluorescent lampholder is UL listed and CSA certified.
  • Quickwire 18-AWG solid/stranded tinned terminal connection
  • Straight-in double edge contact
  • Horizontal screw mountable

Overview

Leviton Twin tube fluorescent lampholder accommodates 660-Watt 4-Pin 2G11 lamp. Lampholder is rated at 600-Volts. Lampholder in white color, features thermosetting urea construction. It has a dimension of 1.87-Inch x 0.96-Inch. Fluorescent lampholder is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
4-Pin 2G11
UNSPSC
39111803
GTIN
00078477114001
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL Listed, CSA Certified, NOM 057 Certified
Dimensions
1.87 Inch Width x 0.96 Inch Depth
Color/Finish
White
Item Name
Twin Tube Fluorescent Lampholder
Material
Thermosetting Urea
Maximum Load Capacity
660 Watt
Mounting
Horizontal Screw
Terminal Connection
Quickwire 18 AWG Solid/Stranded Tinned
Contact Type
Straight-In Double Edge
Voltage Rating
600 Volt
Bulb Base Group
No
Manufacturer Part Number
13455
Manufacturer Name
Leviton
UPC
07847711400
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.