Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 13451-20 Medium Base Standard Low Profile Fluorescent Lampholder 600-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 13451-20 Medium Base Standard Low Profile Fluorescent Lampholder 600-Volt White

SKU: 107886
Leviton Standard low-profile fluorescent lampholder with medium base, is suitable to use with T8 lamp. This slide-on mountable lampholder in white color, features thermoset body. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This lampholder with straight-in double edge 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. The copper alloy contact ensures optimal signal conductivity. It measures 1.16-Inch x 0.72-Inch x 1.34-Inch. This lampholder has wire strip length of 3/8-Inch. Lampholder is UL listed, NOM and CSA certified.
  • Features thermoset construction
  • Measures 1.16-Inch x 0.72-Inch x 1.34-Inch
  • Maximum load capacity of 660-Watts

Overview

Leviton Standard low-profile fluorescent lampholder with medium base, is suitable to use with T8 lamp. This slide-on mountable lampholder in white color, features thermoset body. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This lampholder with straight-in double edge 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. The copper alloy contact ensures optimal signal conductivity. It measures 1.16-Inch x 0.72-Inch x 1.34-Inch. This lampholder has wire strip length of 3/8-Inch. Lampholder is UL listed, NOM and CSA certified.

Specifications

Contact Type
Straight-In Double Edge, Bi-Pin
RoHS Flag
Contact manufacturer
Manufacturer Part Number
13451-20
Manufacturer Name
Leviton
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00078477129340
UNSPSC
39110000
Brand Name
Leviton
Terminal Connection
Quick-Connect 18 AWG Solid/Stranded Tinned
Standards
UL E5833 Listed, CSA LR1863 Certified, NOM 057 Certified
UPC
07847712934
Type
Standard, Low Profile
Wire Strip Length
0.375
Bulb Base Group
Screw-In
Dimensions
1.16 Inch Width x 0.72 Inch Depth x 1.34 Inch Height
For Use With
T8 Lamp
Item Name
Fluorescent Lampholder
Material
Thermoset Plastic
Maximum Load Capacity
660 Watt
Bulb Base
Medium
Mounting
Slide-On
Panel Thickness
20
Color/Finish
White
Voltage Rating
600 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.