Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 13353-N Medium Base Standard Low Profile Fluorescent Lampholder 600-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 13353-N Medium Base Standard Low Profile Fluorescent Lampholder 600-Volt White

SKU: 1137
Leviton Standard low-profile fluorescent lampholder with medium base, is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This slide-on mountable lampholder in white color, features chemical-resistant thermoset body. This lampholder with turn type 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. Copper alloy contact of this lampholder ensures optimal signal conductivity. It measures 1-1/4-Inch x 23/32-Inch x 1-43/64-Inch. This lampholder has wire strip length of 3/8-Inch. This 4-Position lamp-lock socket of the lampholder rotates 90-degree forward and back, for quick relamping. Lampholder is UL listed, NOM and CSA certified.
  • Features thermoset body
  • Voltage rating of 600-Volts
  • Maximum load capacity of 660-Watts
  • Panel Thickness: 18 - 20 Gauge

Overview

Leviton Standard low-profile fluorescent lampholder with medium base, is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This slide-on mountable lampholder in white color, features chemical-resistant thermoset body. This lampholder with turn type 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. Copper alloy contact of this lampholder ensures optimal signal conductivity. It measures 1-1/4-Inch x 23/32-Inch x 1-43/64-Inch. This lampholder has wire strip length of 3/8-Inch. This 4-Position lamp-lock socket of the lampholder rotates 90-degree forward and back, for quick relamping. Lampholder is UL listed, NOM and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
Medium
UNSPSC
39111803
GTIN
00078477084809
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL E5833 Listed, CSA LR1863 Certified, NOM 057 Certified
Dimensions
1-1/4 Inch Width x 23/32 Inch Depth x 1-43/64 Inch Height
Color/Finish
White
Item Name
Fluorescent Lampholder
Material
Thermoset Plastic
Maximum Load Capacity
660 Watt
Mounting
Slide-On
Panel Thickness
20
Terminal Connection
Quick-Connect 18 AWG Solid/Stranded Tinned
Contact Type
Turn Type, 2-Pin
Voltage Rating
600 Volt
Wire Strip Length
0.375
Bulb Base Group
Screw-In
Type
Standard, Low Profile
Manufacturer Part Number
13353-N
Manufacturer Name
Leviton
UPC
07847708480
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.