Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1286-W 120/277-Volt AC 20-Amp DPDT Center Off 2-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle AC Quiet Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1286-W 120/277-Volt AC 20-Amp DPDT Center Off 2-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle AC Quiet Switch White

SKU: 10796
Leviton 2-Pole Extra heavy-duty toggle AC Quiet switch in white color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-277-Volts. This industrial specification grade switch features thermoplastic base and polycarbonate toggle. It measures 4.06-Inch x 1.37-Inch x 1.26-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It offers positive switching action with center-off position.

This switch features 0.48-Inch thick galvanized steel strap. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.
  • Clamp type terminals accept up to size 10 copper wire
  • Full rated current capacity with tungsten, fluorescent or resistive loads while motor capacity is 80% of switch rating
  • Measures 4.06-Inch x 1.37-Inch x 1.26-Inch

Overview

Leviton 2-Pole Extra heavy-duty toggle AC Quiet switch in white color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-277-Volts. This industrial specification grade switch features thermoplastic base and polycarbonate toggle. It measures 4.06-Inch x 1.37-Inch x 1.26-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It offers positive switching action with center-off position.

This switch features 0.48-Inch thick galvanized steel strap. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Back Wire
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240 - 277 Volt
Mounting
Box
Number of Poles
2
Temperature Rating
-40 to 65 deg C
Terminal Connection
Back and Side Wired
GTIN
00078477880623
Type
Extra Heavy-Duty, Industrial/Specification Grade
Energy Star Flag
No
Material
Thermoplastic Housing, Polycarbonate Toggle
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
White
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6, RoHS Compliant
Voltage Rating
120/277 Volt AC
Item Name
Toggle AC Quiet Switch
Manufacturer Part Number
1286-W
Grounding
Self-Grounding
Manufacturer Name
Leviton
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.06 Inch Length x 1.37 Inch Width x 1.26 Inch Depth
UPC
07847788062
Contact Configuration
DPDT
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
Toggle
Action
Maintained

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.