Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 12650-W Residential Grade Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 12650-W Residential Grade Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora®

SKU: 10719
Leviton Decora® 2-Pole Impact-resistant straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. This 3-Wire receptacle features side wire termination and thermoplastic body as well as face. It measures 4.2-Inch x 1.32-Inch x 0.74-Inch. This grounding receptacle protects sensitive electronic equipment and eliminates electromagnetic interference by providing a separate path to ground. It features steel strap for making mounting easier. This residential grade receptacle is ideal for direct connection to 12 - 10-AWG aluminum conductor. It has NEMA 5-15R for added safety. Receptacle is UL listed and CSA certified.
  • Receptacle is specifically designed to work with aluminum conductors and are identified by a CO/ALR stamped on the device
  • The terminal screws are plated with the element indium that forms a gas-sealed connection with the aluminum wire
  • Features thermoplastic face and body

Overview

Leviton Decora® 2-Pole Impact-resistant straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. This 3-Wire receptacle features side wire termination and thermoplastic body as well as face. It measures 4.2-Inch x 1.32-Inch x 0.74-Inch. This grounding receptacle protects sensitive electronic equipment and eliminates electromagnetic interference by providing a separate path to ground. It features steel strap for making mounting easier. This residential grade receptacle is ideal for direct connection to 12 - 10-AWG aluminum conductor. It has NEMA 5-15R for added safety. Receptacle is UL listed and CSA certified.

Specifications

Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
White
Strap Material
Steel
Style
Duplex
Sub Brand
Decora®
Terminal Connection
Side Wired
Type
Impact-Resistant
Standards
UL Listed, CSA Certified
Voltage Rating
125 Volt
GTIN
00078477851357
Number of Wires
3.0000
Material
Thermoplastic Body and Face
UPC
07847785135
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
12650-W
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Grade
Residential
Amperage Rating
15 Amp
Dimensions
1.32 Inch Width x 0.74 Inch Depth x 4.2 Inch Height
Grounding
Grounding

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.