Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1262 2-Pole 120/277 Volt AC 30 Amp Extra Heavy-Duty Industrial/Specification Grade Center OFF Toggle AC Quiet Switch Brown

SKU: 102437
Leviton 2-Pole Extra heavy-duty toggle AC quiet switch in brown color, is rated at 120/277 Volt AC and 30 Amps. Centre OFF momentary switch with DPDT contact configuration, features thermoplastic base and polycarbonate toggle. It has a dimension of 4.06 Inch x 1.31 Inch x 1.03 Inch. Grounding switch has maximum load capacity of 2 hp at 120 Volts and 2 hp at 240 - 277 Volts. With back & side wired terminal connection, this switch accommodates terminal of size 14 - #10 AWG back wire and #14 - #12 AWG side wire.

Switch withstands dielectric strength of 1500 Volts. It features thermoplastic cover, silver alloy contact, #8-32 brass terminal/grounding screws and steel strap. Specification/industrial-grade switch operates at temperature range of -40 to 65 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets Federal Specification and NEMA/ANSI/NOM standards.
  • Facilitates positive switching action with center-off position
  • Large silver cadmium-oxide contacts prevent sticking, welding and excessive pitting
  • Clamp-type terminals accommodates up to #10 copper wire

Overview

Leviton 2-Pole Extra heavy-duty toggle AC quiet switch in brown color, is rated at 120/277 Volt AC and 30 Amps. Centre OFF momentary switch with DPDT contact configuration, features thermoplastic base and polycarbonate toggle. It has a dimension of 4.06 Inch x 1.31 Inch x 1.03 Inch. Grounding switch has maximum load capacity of 2 hp at 120 Volts and 2 hp at 240 - 277 Volts. With back & side wired terminal connection, this switch accommodates terminal of size 14 - #10 AWG back wire and #14 - #12 AWG side wire.

Switch withstands dielectric strength of 1500 Volts. It features thermoplastic cover, silver alloy contact, #8-32 brass terminal/grounding screws and steel strap. Specification/industrial-grade switch operates at temperature range of -40 to 65 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets Federal Specification and NEMA/ANSI/NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Thermoplastic Base, Polycarbonate Toggle
Dielectric Strength
1500 Volt
Dimensions
4.06 Inch Length x 1.31 Inch Width x 1.03 Inch Depth
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
GTIN
78477882733
UNSPSC
39122211
Grounding
Grounding
Item Name
Toggle AC Quiet Switch
Maximum Load Capacity
2 hp at 120/240 - 277 Volt
Brand Name
Leviton
Number of Poles
2
Temperature Rating
-40 to 65 deg C
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty, Industrial/Specification Grade, Center OFF
Voltage Rating
120/277 Volt AC
Contact Configuration
DPDT
Standards
UL 20 Listed, E7458 Listed, CSA C22.2 No.111, 152105 Certified, NEMA WD-1 and WD-6 Standard, ANSI C-73, NOM 057 Certified, Federal Specification: WS896E, RoHS Compliant
Amperage Rating
30 Amp
Actuator
Toggle
Color
Brown
UPC
7847788273
Manufacturer Name
Leviton
Manufacturer Part Number
1262
sku
102437
Energy Star Flag
No
Country Of Origin
Mexico
Action
Momentary
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.