Leviton 1224-2W 120/277-Volt AC 20-Amp 4-Way Heavy-Duty Industrial Grade Toggle AC Quiet Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1224-2W 120/277-Volt AC 20-Amp 4-Way Heavy-Duty Industrial Grade Toggle AC Quiet Switch White

SKU: 68548
Leviton 4-Way Heavy-duty industrial grade toggle AC quiet switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Self-grounding switch in white color, features thermoplastic body and polycarbonate toggle. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG/14 - 12-AWG. It measures 1.31-Inch x 4.06-Inch. It is ideal for industrial applications. Switch operates at temperature range of -40 to 65 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle AC quiet switch is UL listed, CSA/NOM certified and meets Federal specifications.
  • Operates at temperature range of -40 to 65 deg C
  • Measures 1.31-Inch x 4.06-Inch
  • Suitable for industrial application

Overview

Leviton 4-Way Heavy-duty industrial grade toggle AC quiet switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Self-grounding switch in white color, features thermoplastic body and polycarbonate toggle. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG/14 - 12-AWG. It measures 1.31-Inch x 4.06-Inch. It is ideal for industrial applications. Switch operates at temperature range of -40 to 65 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle AC quiet switch is UL listed, CSA/NOM certified and meets Federal specifications.

Specifications

Dimensions
1.31 Inch Width x 4.06 Inch Height
Material
Thermoplastic Body, Polycarbonate Toggle
Grounding
Self-Grounding
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Toggle AC Quiet Switch
Dielectric Strength
1500 Volt
Color
White
Amperage Rating
20 Amp
Actuator
Toggle
Action
No
UPC
07847712810
Manufacturer Part Number
1224-2W
Manufacturer Name
Leviton
Voltage Rating
120/277 Volt AC
Terminal Connection
Back and Side Wired
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
Temperature Rating
-40 to 65 deg C
Brand Name
Leviton
Type
4-Way, Heavy-Duty, Industrial Grade
Energy Star Flag
No
Standards
UL 20 Listed, CSA C22.2 No.111, 152105, NOM 057, ANSI C-73, Federal Specification: WS896F E7458, NEMA WD-1 and WD-6
GTIN
00078477128107
UNSPSC
39122211
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.