Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1224-2R 120/277-Volt AC 4-Way Specification Grade Heavy-Duty Toggle AC Quiet Switch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1224-2R 120/277-Volt AC 4-Way Specification Grade Heavy-Duty Toggle AC Quiet Switch Red

SKU: 79073
Leviton 4-Way Heavy-duty specification-grade toggle AC quiet switch is rated at 120/277-Volt AC and 20-Amp. It withstands dielectric strength of 1500-Volts/1 min. Self-grounding switch in red color, features thermoplastic construction. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. With back or side wired terminal connection, this switch accommodates conductor of size 14 - 10-AWG and 14 - 12-AWG. It has large silver cadmium-oxide contacts to prevent sticking, welding and excessive pitting. It has a dimension of 4.06-Inch x 1.31-Inch x 1.6-Inch. Switch withstands temperature range of -40 to 65 deg C. It is V2 flammability rated per UL94 to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets NOM/ANSI/NEMA standards.
  • AC Toggle switch for extra heavy-duty applications
  • Top-of-the-line industrial quality
  • Heavy-gauge copper alloy one-piece arm for high performance
  • Fully enclosed switch mechanism for strength, tracking and arc resistance
  • Lead wire switches for quick and easy installation

Overview

Leviton 4-Way Heavy-duty specification-grade toggle AC quiet switch is rated at 120/277-Volt AC and 20-Amp. It withstands dielectric strength of 1500-Volts/1 min. Self-grounding switch in red color, features thermoplastic construction. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. With back or side wired terminal connection, this switch accommodates conductor of size 14 - 10-AWG and 14 - 12-AWG. It has large silver cadmium-oxide contacts to prevent sticking, welding and excessive pitting. It has a dimension of 4.06-Inch x 1.31-Inch x 1.6-Inch. Switch withstands temperature range of -40 to 65 deg C. It is V2 flammability rated per UL94 to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets NOM/ANSI/NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240 Volt
Temperature Rating
-40 to 65 deg C
Terminal Connection
Back and Side Wired
GTIN
00078477128466
Type
4-Way, Specification Grade, Heavy-Duty
Energy Star Flag
No
Material
Thermoplastic
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Red
Standards
UL 20 Listed, WS896E, E7458 Listed, CSA C22.2 No.111 152105 Certified, NOM 057 Certified, NEMA WD-1, WD-6, ANSI C-73 Standard, RoHS Compliant
Voltage Rating
120/277 Volt AC
Item Name
Toggle AC Quiet Switch
Manufacturer Part Number
1224-2R
Grounding
Self-Grounding
Manufacturer Name
Leviton
Dielectric Strength
1500 Volt/1 min
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.06 Inch Length x 1.31 Inch Width x 1.6 Inch Depth
UPC
07847712846
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
No
Action
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.