GTIN | 00078477241127 |
Energy Star Flag | No |
---|---|---|---|
Material | Thermoplastic Housing, Polycarbonate Toggle |
Maximum Load Capacity | 1 hp at 120 Volt |
Mounting | Box |
Number of Poles | 2 |
Temperature Rating | -40 to 65 deg C |
Standards | UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6, RoHS Compliant |
Terminal Accommodations | 14-10 AWG Back, 14-12 AWG Back Wire |
Terminal Connection | Back and Side Wired |
Type | Industrial Grade |
Voltage Rating | 120 Volt |
Country Of Origin | Mexico |
RoHS Flag | Contact manufacturer |
Item Name | Pilot Light Toggle AC Quiet Switch |
UNSPSC | 39122211 |
Action | Illuminated ON |
Grounding | Self-Grounding |
UPC | 07847724112 |
Finish | No |
Manufacturer Part Number | 1222-PLR |
Manufacturer Name | Leviton |
Color | Red |
Brand Name | Leviton |
Environmental Conditions | V2 Flammability Rated Per UL94 |
Dimensions | 4.06 Inch Length x 1.31 Inch Width |
Dielectric Strength | 1500 Volt |
Amperage Rating | 20 Amp |
Actuator | Toggle |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.