Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1222-2I 120/277-Volt AC 20-Amp 2-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle AC Quiet Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1222-2I 120/277-Volt AC 20-Amp 2-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle AC Quiet Switch Ivory

SKU: 3985
Leviton 2-Pole Extra heavy-duty toggle AC Quiet switch in ivory color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. This industrial specification grade switch features thermoplastic base and polycarbonate toggle. It measures 4.06-Inch x 1.31-Inch x 1.03-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It features heavy gauge copper alloy 1-Piece arm to offer better performance.

This wire lead switch features 0.48-Inch thick galvanized steel strap and ensures fast and easy installation. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.
  • Fully confined switch mechanism in rugged housing for strength, tracking and arc resistance
  • Brass combination head terminal screws on extra heavy-duty devices, steel combination head terminal screws on other devices
  • Self-grounding clip when used with a grounded metal wallbox

Overview

Leviton 2-Pole Extra heavy-duty toggle AC Quiet switch in ivory color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. This industrial specification grade switch features thermoplastic base and polycarbonate toggle. It measures 4.06-Inch x 1.31-Inch x 1.03-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It features heavy gauge copper alloy 1-Piece arm to offer better performance.

This wire lead switch features 0.48-Inch thick galvanized steel strap and ensures fast and easy installation. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

GTIN
00078477241448
Energy Star Flag
No
Material
Thermoplastic Housing, Polycarbonate Toggle
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240 Volt
Mounting
Box
Number of Poles
2
Temperature Rating
-40 to 65 deg C
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6, RoHS Compliant
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Back Wire
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty, Industrial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Item Name
Toggle AC Quiet Switch
UNSPSC
39122211
Action
Maintained
Grounding
Self-Grounding
UPC
07847724144
Finish
No
Manufacturer Part Number
1222-2I
Manufacturer Name
Leviton
Color
Ivory
Brand Name
Leviton
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.06 Inch Length x 1.31 Inch Width x 1.03 Inch Depth
Dielectric Strength
1500 Volt
Amperage Rating
20 Amp
Actuator
Toggle

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.