Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1221-LHW 120-Volt 20-Amp 1-Pole Industrial Grade Lighted Handle Toggle AC Quiet Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1221-LHW 120-Volt 20-Amp 1-Pole Industrial Grade Lighted Handle Toggle AC Quiet Switch White

SKU: 3964
Leviton 1-Pole Lighted handle toggle AC Quiet switch in white color, is rated at 120-Volts and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts. This industrial grade switch features thermoplastic construction. It measures 4.06-Inch x 1.31-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. Lighted handle illuminates when load is Off. Fully enclosed switch mechanism in rugged housing ensure better strength, track and arc resistance.

Switch withstands dielectric strength of 1500-Volts. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. It features 0.48-Inch thick galvanized steel strap. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.
  • Lighted handle switches provide top performance in punishing industrial applications
  • Self-grounding clip when used with a grounded metal wallbox
  • Illuminated off

Overview

Leviton 1-Pole Lighted handle toggle AC Quiet switch in white color, is rated at 120-Volts and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts. This industrial grade switch features thermoplastic construction. It measures 4.06-Inch x 1.31-Inch. Maintained action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. Lighted handle illuminates when load is Off. Fully enclosed switch mechanism in rugged housing ensure better strength, track and arc resistance.

Switch withstands dielectric strength of 1500-Volts. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. It features 0.48-Inch thick galvanized steel strap. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

Item Name
Lighted Handle Toggle AC Quiet Switch
Material
Thermoplastic Housing, Polycarbonate Toggle
Maximum Load Capacity
1 hp at 120 Volt
Mounting
Box
Number of Poles
1
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Back Wire
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 65 deg C
Terminal Connection
Back and Side Wired
Type
Industrial Grade
UNSPSC
39122211
Voltage Rating
120 Volt
GTIN
00078477240533
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6, RoHS Compliant
Energy Star Flag
No
Grounding
Self-Grounding
Finish
No
Color
White
UPC
07847724053
Manufacturer Name
Leviton
Manufacturer Part Number
1221-LHW
Country Of Origin
Mexico
Environmental Conditions
V2 Flammability Rated Per UL94
Action
Illuminated OFF
Dimensions
4.06 Inch Length x 1.31 Inch Width
Dielectric Strength
1500 Volt
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
Toggle

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.