Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 1221-7PR 277-Volt 20-Amp 1-Pole Industrial Grade Pilot Light Toggle AC Quiet Switch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1221-7PR 277-Volt 20-Amp 1-Pole Industrial Grade Pilot Light Toggle AC Quiet Switch Red

SKU: 3972
Leviton 1-Pole Pilot light toggle AC Quiet switch in red color, is rated at 277-Volts and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts. This industrial grade switch features thermoplastic construction. It measures 4.06-Inch x 1.31-Inch. Switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It withstands dielectric strength of 1500-Volts. Pilot light toggle illuminates when load is ON.

Fully enclosed switch mechanism ensures better strength, track and arc resistance. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. It features 0.48-Inch thick galvanized steel strap. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.
  • Pilot light switch provides top performance in punishing industrial applications
  • Self-grounding clip when used with a grounded metal wallbox
  • Features thermoplastic housing and polycarbonate toggle construction

Overview

Leviton 1-Pole Pilot light toggle AC Quiet switch in red color, is rated at 277-Volts and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts. This industrial grade switch features thermoplastic construction. It measures 4.06-Inch x 1.31-Inch. Switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG and 14 - 12-AWG. It withstands dielectric strength of 1500-Volts. Pilot light toggle illuminates when load is ON.

Fully enclosed switch mechanism ensures better strength, track and arc resistance. Box mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. It features 0.48-Inch thick galvanized steel strap. It withstands temperature rating of -40 to 65 deg C. Switch is UL listed, CSA certified, RoHS compliant and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Back Wire
Maximum Load Capacity
1 hp at 120 Volt
Mounting
Box
Number of Poles
1
Temperature Rating
-40 to 65 deg C
Terminal Connection
Back and Side Wired
GTIN
00078477240625
Type
Industrial Grade
Energy Star Flag
No
Material
Thermoplastic Housing, Polycarbonate Toggle
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Red
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6, RoHS Compliant
Voltage Rating
277 Volt
Item Name
Pilot Light Toggle AC Quiet Switch
Manufacturer Part Number
1221-7PR
Grounding
Self-Grounding
Manufacturer Name
Leviton
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.06 Inch Length x 1.31 Inch Width
UPC
07847724062
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
Toggle
Action
Illuminated ON

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.