Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 102-EP 2-Wire 2-Pole Residential Grade Polarized Straight Blade Connector 125-Volt 15-Amp Black Light Duty Clamptite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 102-EP 2-Wire 2-Pole Residential Grade Polarized Straight Blade Connector 125-Volt 15-Amp Black Light Duty Clamptite®

SKU: 318329
Leviton Light Duty Clamptite® Residential grade, polarized straight blade connector has 1-piece hinged design with steel and zinc plated assembly screws. It is moisture/chemical-resistant and has terminals that accept flat wire SPT-1 and SPT-2, 18 to 16-AWG and round wire 18 to 16-AWG. Straight blade connector meets UL and CSA standards.
  • 2-Wire
  • 2-Pole

Overview

Leviton Light Duty Clamptite® Residential grade, polarized straight blade connector has 1-piece hinged design with steel and zinc plated assembly screws. It is moisture/chemical-resistant and has terminals that accept flat wire SPT-1 and SPT-2, 18 to 16-AWG and round wire 18 to 16-AWG. Straight blade connector meets UL and CSA standards.

Specifications

Finish
No
Material
Thermoplastic
Number of Wires
2.0000
Cord Size
0.25 Inch
Voltage Rating
125 Volt
NEMA Configuration
NEMA 1-15R
Number of Poles
2
Phase
No
Type
Residential Grade, Polarized
RoHS Flag
Contact manufacturer
Sub Brand
Light Duty Clamptite®
GTIN
00078477031643
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
102-EP
Item Name
Straight Blade Connector
UPC
07847703164
Manufacturer Name
Leviton
Grounding
Non-Grounding
Amperage Rating
15 Amp
Brand Name
Leviton
Color/Finish
Black
Conductor Size
20-16 AWG
Contact Material
Brass
Degree of Protection
No
Standards
UL Listed, CSA Certified

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.