Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 10083-16 Medium Base Electrolier Removable Turn Knob On/Off 1-Circuit Incandescent Lampholder 250-Volt Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 10083-16 Medium Base Electrolier Removable Turn Knob On/Off 1-Circuit Incandescent Lampholder 250-Volt Brass

SKU: 1013
Leviton 1-Circuit electrolier incandescent lampholder in brass color, has medium lamp base and two terminals screw connection. This lampholder has maximum load capacity of 250-Watts. It features aluminum screw shell, aluminum shell, phenolic interior, brass terminal screws, thermoplastic knob and polished gilt finish. It withstands voltage rating of 250-Volts. It measures 1.38-Inch Dia x 2.59-Inch. This lampholder is 1/8 IPS tapped bushing with set screw mountable. Lampholder is UL listed and CSA certified.
  • Endurance of up to 1000 connects and disconnects, under load, at full rated current and voltage
  • 2-Circuit lamp holders operate dual-filament lamps in sequence of low-medium - high-off
  • Maximum load capacity of 250-Watts

Overview

Leviton 1-Circuit electrolier incandescent lampholder in brass color, has medium lamp base and two terminals screw connection. This lampholder has maximum load capacity of 250-Watts. It features aluminum screw shell, aluminum shell, phenolic interior, brass terminal screws, thermoplastic knob and polished gilt finish. It withstands voltage rating of 250-Volts. It measures 1.38-Inch Dia x 2.59-Inch. This lampholder is 1/8 IPS tapped bushing with set screw mountable. Lampholder is UL listed and CSA certified.

Specifications

Bulb Base
Medium
UNSPSC
39111803
GTIN
00078477072752
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL E3810, CSA LR1863
Dimensions
1.38 Inch Dia x 2.59 Inch Height
Color/Finish
Polished Gilt Brass
Item Name
Incandescent Lampholder
Material
Aluminum Screw Shell, Aluminum Shell, Phenolic Interior, Brass Terminal Screws, Thermoplastic Knob
Maximum Load Capacity
250 Watt
Mounting
1/8 Inch IPS Tapped Bushing With Set Screw
Terminal Connection
(2) Screw
Voltage Rating
250 Volt
Bulb Base Group
Screw-In
Type
Electrolier, Removable Turn Knob On/Off, 1-Circuit
Manufacturer Part Number
10083-16
Manufacturer Name
Leviton
UPC
07847707275
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.