Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lenox Tools 22103103 Bi-Metal Snip Straight Aviation Snip

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lenox Tools 22103103 Bi-Metal Snip Straight Aviation Snip

SKU: 14197
Lenox Tools Straight cut aviation snip has cutting capacity of 18-gauge sheet metal and 22-gauge stainless steel. It features bi-material blades for long-lasting performance. This aviation snip has ultimate spring durability for longer use. Overmolded handle with comfortable grips, ensures greater comfort while cutting. Color coding on both blades and handles facilitates tool identification.
  • Durable precision-formed blades for Aviation and Bulldog snips, bi-material blades for offset snips
  • Reinforced chrome silicone valve and quality wire offers longer life
  • Comfortable grips over molded handles ensure they won't slip or twist

Overview

Lenox Tools Straight cut aviation snip has cutting capacity of 18-gauge sheet metal and 22-gauge stainless steel. It features bi-material blades for long-lasting performance. This aviation snip has ultimate spring durability for longer use. Overmolded handle with comfortable grips, ensures greater comfort while cutting. Color coding on both blades and handles facilitates tool identification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Item Name
Aviation Snip
Material
Bi-Metal
UNSPSC
27111519
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
22103103
Manufacturer Name
Lenox Tools
UPC
08247222103
sku
14197
GTIN
00082472221039
For Use With
Tin/Sheet Metal
Finish
No
Handle Color
Blue/White/Yellow
Brand Name
Lenox Tools
Handle Type
One Hand Overmolded
Type
Snip Straight
Insulation Material
No
Cutting Capacity
18 Gauge Sheet Metal, 22 Gauge Stainless Steel
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
22103

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.