Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lenox Tools 18483 Polyester Industrial Permanent Label Printer Marker 1/2-Inch x 18-ft Black On White Dymo Rhino™ Velua™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lenox Tools 18483 Polyester Industrial Permanent Label Printer Marker 1/2-Inch x 18-ft Black On White Dymo Rhino™ Velua™

SKU: 447746

Overview

Lenox Tools Dymo Rhino™ Velua™ Industrial Permanent label printer marker in black on white color, has polished finish polyester construction for a professional look. It measures 1/2-Inch x 18 ft. Label printer marker is suitable for use with Dymo Rhino™ 1000, Dymo Rhino™ 3000, Dymo Rhino™ 4200, Dymo Rhino™ 5000, Dymo Rhino™ 5200, Dymo Rhino™ 6000, Dymo ILP 219, 3M PL100, 3M PL150, 3M PL200 and 3M PL300 label printer. Label printer marker is suitable for labeling panels, blocks, faceplates, shelves, bins, beams and more. Label printer marker is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Container Type
No
UPC
07170118483
UNSPSC
39131505
Type
Industrial, Permanent
Sub Brand
Dymo Rhino™ Velua™
Standards
UL Listed, RoHS Compliant
RoHS Flag
Under review (by manufacturer)
Material
Polyester
Width
0.5
For Use With
Dymo Rhino 1000, Dymo Rhino 3000, Dymo Rhino 4200, Dymo Rhino 5000, Dymo Rhino 5200, Dymo Rhino 6000, Dymo ILP 219, 3M PL100, 3M PL150, 3M PL200, 3M PL300 Label Printer
GTIN
00071701184832
Color
Black On White
Brand Name
Lenox Tools
Energy Star Flag
No
Country Of Origin
India
Item Name
Label Printer Marker
Legend Color
Black
Length
18
Manufacturer Name
Lenox Tools
Adhesive Material
No
Manufacturer Part Number
18483
sku
447746
Hazardous Materials Code
N
Eclipse Keywords Numeric
18483
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.