Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lenox Tools 1815139 Bi-Metal 8-Piece Electrician's Hole Saw Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lenox Tools 1815139 Bi-Metal 8-Piece Electrician's Hole Saw Kit

SKU: 103110
Lenox Tools 8-Piece Electrician's hole saw kit contains 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch hole saws and 2L, 5L 1/2-Inch shank standard arbors. This hole saw featuring bimetal construction, employs optimized tooth design for ensuring high-efficiency of metal cutting process. Hole saw uses SPEED Slot® staircase design that makes plug ejection faster and easier.
  • Larger, sharper teeth remove more wood for fast cutting
  • Bimetal construction
  • Includes standard 2L, 5L (1/2-Inch Shank) arbor, 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch and 2-1/2-Inch hole saw

Overview

Lenox Tools 8-Piece Electrician's hole saw kit contains 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch hole saws and 2L, 5L 1/2-Inch shank standard arbors. This hole saw featuring bimetal construction, employs optimized tooth design for ensuring high-efficiency of metal cutting process. Hole saw uses SPEED Slot® staircase design that makes plug ejection faster and easier.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00885363008630
Includes
Standard 2L, 5L (1/2 Inch Shank) Arbor, 7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch, 2-1/2 Inch Hole Saw
Item Name
8-Piece Electrician's Hole Saw Kit
Material
Bi-Metal Blade
Teeth per Inch
No
RoHS Flag
Contact manufacturer
Tooth Pattern
No
UNSPSC
27112826
Made In America
Yes
UPC
88536300863
Manufacturer Name
Lenox Tools
Manufacturer Part Number
1815139
Country Of Origin
United States of America
Brand Name
Lenox Tools
sku
103110
Energy Star Flag
No
Cut Material
Metal, Wood
Finish
No
Flute Type
No
Point Type
No
Shank Type
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
1815139

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.