Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lenox Tools 1779772 1/2-Inch Solid Hexagonal Quick Change Hole Saw 2L Arbor 1-1/4 - 6-Inch Snap-Back™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lenox Tools 1779772 1/2-Inch Solid Hexagonal Quick Change Hole Saw 2L Arbor 1-1/4 - 6-Inch Snap-Back™

SKU: 108889
Lenox Tools Snap-Back™ Quick-change hole saw 2L arbor ideally fits into 20L-96L hole saw. This arbor with bit diameter of 1-1/4 - 6-Inch, has 3/8-Inch solid hexagonal shank. It features carbon steel construction. This arbor prevents threads from stripping drives off pins.
  • Easier and faster to engage/disengage hole saw
  • Prevents hole saw from locking on arbor and requires no tools
  • Arbor threads directly into all hole saws without any adapter
  • Easier plug removal

Overview

Lenox Tools Snap-Back™ Quick-change hole saw 2L arbor ideally fits into 20L-96L hole saw. This arbor with bit diameter of 1-1/4 - 6-Inch, has 3/8-Inch solid hexagonal shank. It features carbon steel construction. This arbor prevents threads from stripping drives off pins.

Specifications

Fits Hole Saw Size
1-1/4 - 6 Inch
Type
Quick Change
Thread Size
No
Tap Size
5/8-18
Sub Brand
Snap-Back™
Shank Type
Solid Hexagonal
Item Name
Hole Saw 2L Arbor
Fits Models
20L-96L Hole Saw
Finish
No
Chuck Size
1/2 Inch and Larger
Brand Name
Lenox Tools
UPC
88536300467
Manufacturer Part Number
1779772
Manufacturer Name
Lenox Tools
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
27112811
GTIN
00885363004670
Socket Type
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.