Lenox Tools 1756589 Hard Case Kit Label Printer 15.2-Inch x 14.6-Inch x 13.6-Inch Dymo Rhino™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lenox Tools 1756589 Hard Case Kit Label Printer 15.2-Inch x 14.6-Inch x 13.6-Inch Dymo Rhino™

SKU: 447727
Lenox Tools Dymo Rhino™ Hard case kit label printer includes hard case to protect and store your label maker and labels. It features one-touch hot keys to access shortcuts for creating and formatting wire/cable wraps, flags, fixed-length labels and more, horizontal and vertical wraps, vertical and fixed-length applications. It can print labels up to 3/4-Inch wide in flexible nylon, permanent polyester and durable vinyl materials. Label printer meets ANSI and TIA/EIA-606-A industry labeling standards.
  • One touch hot keys to automatically size, space and format label text for electrical and patch panels
  • Print Code 39 and Code 128 bar codes on 3/4-Inch wide labels, which are perfect for asset management
  • Uses DYMO Industrial labels with chemical-, heat- and UV-resistant materials, also prints heat shrink tubes and non-adhesive labels

Overview

Lenox Tools Dymo Rhino™ Hard case kit label printer includes hard case to protect and store your label maker and labels. It features one-touch hot keys to access shortcuts for creating and formatting wire/cable wraps, flags, fixed-length labels and more, horizontal and vertical wraps, vertical and fixed-length applications. It can print labels up to 3/4-Inch wide in flexible nylon, permanent polyester and durable vinyl materials. Label printer meets ANSI and TIA/EIA-606-A industry labeling standards.

Specifications

Keyboard
No
GTIN
00071701056849
UNSPSC
45101500
RoHS Flag
Under review (by manufacturer)
Country Of Origin
India
Energy Star Flag
No
Display
2 Line Backlit
UPC
07170105684
Manufacturer Name
Lenox Tools
Manufacturer Part Number
1756589
Battery Type
Rechargeable Lithium-Ion Battery with AC Adaptor or Optional 6 AA Batteries
Sub Brand
Dymo Rhino™
Item Name
Label Printer
Includes
Rhino Industrial 5200 Label Maker, 3/4 Inch White IND Vinyl Label Cartridge, 3/8 Inch White IND Vinyl Label Cartridge, User Manual CD-ROM, Quick Reference Guide, AC Adapter, Carry Case, Rechargeable Lithium-Ion Battery
Size
15.2 Inch Length x 14.6 Inch Width x 13.6 Inch Height
Finish
No
Brand Name
Lenox Tools
Type
Hard Case Kit

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.