Legrand AWP4GWH4 Plastic Snap-In Mount Standard Size 4-Gang Screwless Wallplate 4-Dimmer/Outlet/Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Legrand AWP4GWH4 Plastic Snap-In Mount Standard Size 4-Gang Screwless Wallplate 4-Dimmer/Outlet/Switch White

SKU: 123756
Standard Pack/Case Quantity: 4/Carton
Legrand 4-Gang Standard size screwless wallplate in white color, features plastic construction and gloss finish. The rectangle wallplate has dimensions of 8.88-Inch x 0.35-Inch x 5.13-Inch. It has four dimmer/outlet/switch configuration. Wallplate offers horizontal orientation and snap-in mounting. It is great choice for upgrading the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. Innovative screw-less design of this wallplate assures easy installation by simply snapping into existing metal frame. Wallplate is UL/ETL/cULus/cETLus listed.
  • Perfectly sized to fit any four adorned switches, outlets or dimmers
  • Design has no visible screws
  • Quickly installs in 15 mins or less
  • Fits over existing electrical box
  • Used to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices

Overview

Legrand 4-Gang Standard size screwless wallplate in white color, features plastic construction and gloss finish. The rectangle wallplate has dimensions of 8.88-Inch x 0.35-Inch x 5.13-Inch. It has four dimmer/outlet/switch configuration. Wallplate offers horizontal orientation and snap-in mounting. It is great choice for upgrading the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. Innovative screw-less design of this wallplate assures easy installation by simply snapping into existing metal frame. Wallplate is UL/ETL/cULus/cETLus listed.

Specifications

Size
8.88 Inch Width x 0.35 Inch Depth x 5.13 Inch Height
Shape
Rectangular
Orientation
Horizontal
Type
Standard Size
UPC
78500702422
Standards
UL Listed, ETL Listed, cULus Certified, cETLus Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007024227
Manufacturer Name
Legrand
Material
Plastic
Number of Gangs
4.0000
Standard Pack/Case Quantity
4/Carton
Color
White
Mounting
Snap-In
Manufacturer Part Number
AWP4GWH4
Brand Name
Legrand
Configuration
4-Dimmer/Outlet/Switch
Finish
Gloss
Item Name
Screwless Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.