Tour  

Legrand ASTP1532-M4 120-Volt AC 15-Amp 1-Pole 3-Way Switch Magnesium Softap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Legrand ASTP1532-M4 120-Volt AC 15-Amp 1-Pole 3-Way Switch Magnesium Softap™

SKU: 123544
Legrand Softap™ 1-Pole 3-Way Switch has voltage rating of 120-Volt AC and current rating of 15-Amps. Switch in magnesium color, allows easy 1-for-1 installation to simply replace your existing 15-Amp switch with adorne. It measures 1.77-Inch x 1.63-Inch x 2.66-Inch. It features snap-in system that allows quick and easy installation. Switch is UL/cULus listed.
  • Supports 1-Pole and 3-Way operation
  • Combine sofTap switch with a sofTap dimmer for extending lighting options and to take your project up a notch
  • All load compatible

Overview

Legrand Softap™ 1-Pole 3-Way Switch has voltage rating of 120-Volt AC and current rating of 15-Amps. Switch in magnesium color, allows easy 1-for-1 installation to simply replace your existing 15-Amp switch with adorne. It measures 1.77-Inch x 1.63-Inch x 2.66-Inch. It features snap-in system that allows quick and easy installation. Switch is UL/cULus listed.

Specifications

GTIN
00785007022902
Energy Star Flag
No
Number of Poles
1
Sub Brand
Softap™
Standards
UL/cULus Certified
Type
3-Way
Voltage Rating
120 Volt AC
Country Of Origin
China
RoHS Flag
Contact manufacturer
Item Name
Switch
UNSPSC
39122226
Action
ON/OFF
Grounding
No
UPC
78500702290
Finish
No
Manufacturer Part Number
ASTP1532-M4
Manufacturer Name
Legrand
Color
Magnesium
Brand Name
Legrand
Dimensions
1.77 Inch Width x 1.63 Inch Depth x 2.66 Inch Height
Amperage Rating
15 Amp
Actuator
No

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.