Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Legrand ADTH700RMTUM1 120-Volt AC Tru-Universal Wi-Fi Ready Master Dimmer Magnesium Touch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Legrand ADTH700RMTUM1 120-Volt AC Tru-Universal Wi-Fi Ready Master Dimmer Magnesium Touch™

SKU: 129504
Legrand Touch™ Tru-universal Wi-Fi ready master dimmer has voltage rating of 120-Volt AC. Dimmer in magnesium color, features innovative snap-in system for easy installation. It is suitable for use with incandescent, halogen, MLV, fluorescent and ELV, CFL and LED bulbs load. It measures 4.2-Inch x 1.77-Inch x 1.79-Inch x 4.185-Inch. Master dimmer operates at temperature range of 0 to 50 deg C. It is suitable for installing into an existing electrical box and wire directly to the light. Wi-Fi ready master dimmer is cULus/UL listed and FCC approved.
  • Time required for installation is 25 mins or less
  • Uses patented Tru-Universal technology, which enables dimmer to support all load types including incandescent/halogen, magnetic low-voltage (MLV), electronic low-voltage (ELV) in forward or reverse phase
  • Touch Wi-Fi ready master dimmer is a programmable light switch and dimmer combination that pairs with the adorne hub for creating smart lighting solutions for your home

Overview

Legrand Touch™ Tru-universal Wi-Fi ready master dimmer has voltage rating of 120-Volt AC. Dimmer in magnesium color, features innovative snap-in system for easy installation. It is suitable for use with incandescent, halogen, MLV, fluorescent and ELV, CFL and LED bulbs load. It measures 4.2-Inch x 1.77-Inch x 1.79-Inch x 4.185-Inch. Master dimmer operates at temperature range of 0 to 50 deg C. It is suitable for installing into an existing electrical box and wire directly to the light. Wi-Fi ready master dimmer is cULus/UL listed and FCC approved.

Specifications

GTIN
00804428067733
Energy Star Flag
No
Mounting
USA Electrical Wiring Box/Adorne Plate
Sub Brand
Touch™
Temperature Rating
0 to 50 deg C Operating, 32 to 122 deg F Storage
Standards
cULus, UL 1472, FCC, UL
Type
Tru-Universal
Voltage Rating
120 Volt AC
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
Item Name
Wi-Fi Ready Master Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
80442806773
Finish
No
Manufacturer Part Number
ADTH700RMTUM1
Manufacturer Name
Legrand
Color
Magnesium
Brand Name
Legrand
Environmental Conditions
0 - 80% Non-Condensing Relative Humidity
Dimensions
4.2 Inch Length x 1.77 Inch Width x 1.79 Inch Depth x 4.185 Inch Height
Actuator
No
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.