Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LEDtronics BF321-OUR-120A T3 LED Lamp BA9S Miniature Bayonet Base 80 CRI Ultra Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEDtronics BF321-OUR-120A T3 LED Lamp BA9S Miniature Bayonet Base 80 CRI Ultra Red

SKU: 228448
LEDtronics 0.5-Watt T3 BA9S Bayonet base LED lamp has voltage rating of 120-Volt AC and current rating of 10-Milli-Amps. This lamp radiates ultra red light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp features nickel-plated brass construction. It measures 1.1-Inch x 0.4-Inch. Lamp is UL, ETL listed and RoHS compliant.
  • Full beam width at 50% intensity
  • GaAlAs/GaAs LED Technology
  • Replaces incandescent 120MB and NE51H lamp
  • General polymers rynite FR530 (UL 94HB)

Overview

LEDtronics 0.5-Watt T3 BA9S Bayonet base LED lamp has voltage rating of 120-Volt AC and current rating of 10-Milli-Amps. This lamp radiates ultra red light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp features nickel-plated brass construction. It measures 1.1-Inch x 0.4-Inch. Lamp is UL, ETL listed and RoHS compliant.

Specifications

Bulb Shape
T3
Bulb Base Group
Single Contact Bayonet
Standards
UL Listed, ETL Listed, DLC Listed, RoHS Compliant
Bulb Overall Shape
Tubular
UNSPSC
41113630
Power (Wattage)
0.5 Watt
Start Type
No
Dimmable
No
Designation
BF321-OUR-120A
Color Temperature
No
Bulb Base
BA9s Miniature Bayonet
Brand Name
LEDtronics
Beam Angle
120 Degree
Voltage Rating
120 Volt AC
Amperage Rating
10 Milli-Amp
Item Name
LED Lamp
Light Color
Ultra Red
Material
Brass
Maximum Overall Length
1.1
Temperature Rating
-30 to 50 deg C
RoHS Flag
Yes
Country Of Origin
France
Manufacturer Name
LEDtronics
Manufacturer Part Number
BF321-OUR-120A
Energy Star Flag
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.