Tour  

LEDI EXT-4IN Extension Cable 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEDI EXT-4IN Extension Cable 4-Inch

SKU: 110427
LEDI 4-Inch Extension cable is suitable for Inspire series PolyElite V2 bright/super bright LED tape light. It has 4-Pin female connector. It accommodates wire of size 22-AWG.
  • Suitable for Inspire series PolyElite V2 bright/super bright LED tape light
  • Features 4-Pin female connector
  • Accommodates wire of size 22-AWG

Overview

LEDI 4-Inch Extension cable is suitable for Inspire series PolyElite V2 bright/super bright LED tape light. It has 4-Pin female connector. It accommodates wire of size 22-AWG.

Specifications

Size
22 AWG
Brand Name
LEDI
Dimensions
4 Inch Length
For Use With
Inspire Series PolyElite V2 Bright/Super Bright LED Tape Light
Item Name
Extension Cable
Socket Type
No
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Manufacturer Name
LEDI Lighting
Manufacturer Part Number
EXT-4IN

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.