Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LEDI DR-40W-24VDC-DIM Dimmable Magnetic LED Driver 120-Volt Input 22.3-Volt DC at Full Load 24.5-Volt DC at Open Circuit Output 40-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEDI DR-40W-24VDC-DIM Dimmable Magnetic LED Driver 120-Volt Input 22.3-Volt DC at Full Load 24.5-Volt DC at Open Circuit Output 40-Watt Output

SKU: 116464
LEDI Magnetic dimmable LED driver has input voltage rating of 120-Volts and input current rating of 410-Milli-Amps. It measures 5-5/8-Inch x 2-Inch x 2-3/16-Inch. This magnetic LED driver features primary and secondary auto reset circuit breakers for complete protection. It comes with two knockouts for simple installation. It has output voltage rating of 22.3-Volt DC at full load and 24.5-Volt DC at open circuit. It has output current rating of 1.72-Amps and output power rating of 40-Watts.

This LED driver ensures 82% of efficiency. NEMA type 3R enclosure facilitates hassle-free outdoor use. It withstands temperature up to 160 deg F. This Class 2 rated compact LED driver is compatible with most quality magnetic low-voltage dimmers. It is suitable for both indoor and outdoor applications. Dimmable LED driver is ETL listed and CSA certified.
  • NEMA 3R enclosed outdoor use
  • Two knockouts one on each side
  • NEMA 3R rated enclosure

Overview

LEDI Magnetic dimmable LED driver has input voltage rating of 120-Volts and input current rating of 410-Milli-Amps. It measures 5-5/8-Inch x 2-Inch x 2-3/16-Inch. This magnetic LED driver features primary and secondary auto reset circuit breakers for complete protection. It comes with two knockouts for simple installation. It has output voltage rating of 22.3-Volt DC at full load and 24.5-Volt DC at open circuit. It has output current rating of 1.72-Amps and output power rating of 40-Watts.

This LED driver ensures 82% of efficiency. NEMA type 3R enclosure facilitates hassle-free outdoor use. It withstands temperature up to 160 deg F. This Class 2 rated compact LED driver is compatible with most quality magnetic low-voltage dimmers. It is suitable for both indoor and outdoor applications. Dimmable LED driver is ETL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
LEDI
Standards
ETL Listed, CSA Certified, Class 2 Compliant
UNSPSC
39111800
Manufacturer Part Number
DR-40W-24VDC-DIM
Manufacturer Name
LEDI Lighting
sku
116464
Output Voltage
22.3 Volt DC at Full Load, 24.5 Volt DC at Open Circuit
Item Name
Magnetic LED Driver
Output Current
1.72 Amp
Length
5.625
Input Voltage
120 Volt AC
Temperature Rating
160 deg F
Input Current
410 Milli-Amp
Height
2.1875
Type
Dimmable
Width
2
Efficiency (%)
82.0000
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.