Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LEDI DR-20W-24VDC-DIM Dimmable Magnetic LED Driver 120-Volt Input 21.89-Volt DC at Full Load 23.2-Volt DC at Open Circuit Output 20-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEDI DR-20W-24VDC-DIM Dimmable Magnetic LED Driver 120-Volt Input 21.89-Volt DC at Full Load 23.2-Volt DC at Open Circuit Output 20-Watt Output

SKU: 116480
LEDI Magnetic dimmable LED driver has input voltage rating of 120-Volts and input current rating of 270-Milli-Amps. It measures 5-5/8-Inch x 2-Inch x 2-3/16-Inch. This magnetic LED driver features primary and secondary auto reset circuit breakers for complete protection. It comes with two knockouts for simple installation. It has output voltage rating of 21.89-Volt DC at full load and 23.2-Volt DC at open circuit. It has output current rating of 0.97-Amps and output power rating of 20-Watts.

This LED driver ensures 76% of efficiency. NEMA type 3R enclosure facilitates hassle-free outdoor use. It withstands temperature up to 160 deg F. This Class 2 rated compact LED driver is compatible with most quality magnetic low-voltage dimmers. It is suitable for both indoor and outdoor applications. Dimmable LED driver is ETL listed and CSA certified.
  • NEMA 3R enclosed outdoor use
  • Two knockouts one on each side
  • NEMA 3R rated enclosure

Overview

LEDI Magnetic dimmable LED driver has input voltage rating of 120-Volts and input current rating of 270-Milli-Amps. It measures 5-5/8-Inch x 2-Inch x 2-3/16-Inch. This magnetic LED driver features primary and secondary auto reset circuit breakers for complete protection. It comes with two knockouts for simple installation. It has output voltage rating of 21.89-Volt DC at full load and 23.2-Volt DC at open circuit. It has output current rating of 0.97-Amps and output power rating of 20-Watts.

This LED driver ensures 76% of efficiency. NEMA type 3R enclosure facilitates hassle-free outdoor use. It withstands temperature up to 160 deg F. This Class 2 rated compact LED driver is compatible with most quality magnetic low-voltage dimmers. It is suitable for both indoor and outdoor applications. Dimmable LED driver is ETL listed and CSA certified.

Specifications

Type
Dimmable
Width
2
Temperature Rating
160 deg F
Energy Star Flag
No
Input Voltage
120 Volt AC
UNSPSC
41113630
Country Of Origin
France
Output Voltage
21.89 Volt DC at Full Load, 23.2 Volt DC at Open Circuit
Output Current
0.97 Amp
RoHS Flag
Yes
Manufacturer Name
LEDI Lighting
Manufacturer Part Number
DR-20W-24VDC-DIM
Standards
ETL Listed, CSA Certified, Class 2 Compliant
Brand Name
LEDI
Degree of Protection
No
Efficiency (%)
76.0000
Height
2.1875
Input Current
270 Milli-Amp
Item Name
Magnetic LED Driver
Length
5.625

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.