Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LED POWER SUPPLY SYL OTI 50 120 277 1A4 DIM L

  

*Images are for illustration purposes only and may not be an exact representation of the product

LED POWER SUPPLY SYL OTI 50 120 277 1A4 DIM L

SKU: 390552
LINEAR, CONSTANT CURRENT, DIMMABLE, POWER SUPPLY TYPE; LED RECESSED TROFFER USED ON; OPTOTRONIC[R] BRAND; ROHS COMPLIANT; INPUT VOLTAGE 120 TO 277 VOLT; OUTPUT VOLTAGE 10 TO 55 VOLT DC; OUTPUT CURRENT 400 TO 1400 MILLIAMP; OUTPUT POWER 50 WATT

Overview

LINEAR, CONSTANT CURRENT, DIMMABLE, POWER SUPPLY TYPE; LED RECESSED TROFFER USED ON; OPTOTRONIC[R] BRAND; ROHS COMPLIANT; INPUT VOLTAGE 120 TO 277 VOLT; OUTPUT VOLTAGE 10 TO 55 VOLT DC; OUTPUT CURRENT 400 TO 1400 MILLIAMP; OUTPUT POWER 50 WATT

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39111541
GTIN
00046135796319
Brand Name
No
Manufacturer Part Number
OTI-50/120-277/1A4-DIM-L/79631
Manufacturer Name
LEDVANCE LLC
UPC
04613579631
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.