Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LED Living G2CLA-24-4-D-40-1K-14 LED Retrofit Kit 24-Watt 120 - 277-Volt AC 86 CRI 4000K 3700-Lumens Gen2 Claris

  

*Images are for illustration purposes only and may not be an exact representation of the product

LED Living G2CLA-24-4-D-40-1K-14 LED Retrofit Kit 24-Watt 120 - 277-Volt AC 86 CRI 4000K 3700-Lumens Gen2 Claris

SKU: 518454
LED Living Gen2 Claris Collection LED Retrofit kit is an energy efficient LED upgrade for linear fluorescent troffers. It utilizes (2) 86 CRI 4000K 3700-Lumen LED lamps for energy efficiency, superior color rendering and long life. The lamp has average life up to 110000 hours. The integration of permanent rare earth magnets offers easy and quick installation. LED retrofit kit meets CE, cULus, DLC and RoHS standards.
  • No lens
  • 151 LPW efficacy and total harmonic distortion of <20%

Overview

LED Living Gen2 Claris Collection LED Retrofit kit is an energy efficient LED upgrade for linear fluorescent troffers. It utilizes (2) 86 CRI 4000K 3700-Lumen LED lamps for energy efficiency, superior color rendering and long life. The lamp has average life up to 110000 hours. The integration of permanent rare earth magnets offers easy and quick installation. LED retrofit kit meets CE, cULus, DLC and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-40 deg C Ambient, 50 deg C Operating
Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
2.0000
Collection
Gen2 Claris
Standards
CE, cULus, DLC Listed, RoHS Compliant
Driver Type
0 - 10 Volt Dimming Low Voltage
UNSPSC
39111503
sku
518454
Energy Star Flag
No
Fixture Wattage
48 Watt
Lumens
3700 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Lamp Wattage
24 Watt
Item Name
LED Retrofit Kit
Manufacturer Part Number
G2CLA-24-4-D-40-1K-14
Manufacturer Name
LED Living Technology
Frequency Rating
47 - 60 Hz
Finish
No
Average Life
60000 Hour System, 110000 Hour LED
Dimmable
Yes
Dimensions
6.41 Inch Length x 1.69 Inch Width x 1.26 Inch Height
Degree of Protection
No
CRI
86.0000
Color Temperature
4000K
Brand Name
LED Living
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.