Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LED DOWNLIGHT FIXTURE CLI SLD612830WH 14 8W DNL FX

  

*Images are for illustration purposes only and may not be an exact representation of the product

LED DOWNLIGHT FIXTURE CLI SLD612830WH 14 8W DNL FX

SKU: 441809
0.15 INCH; UL (CANADA AND US) APPROVAL; RESIDENTIAL, COMMERCIAL APPLICATION; LED LAMP TYPE; DIE-CAST ALUMINUM (TRIM RING), DIE-FORMED ALUMINUM (FRAME) HOUSING MATERIAL; INSULATED/NON-INSULATED CEILING TYPE; 6 INCH NOMINAL APERTURE SIZE

Overview

0.15 INCH; UL (CANADA AND US) APPROVAL; RESIDENTIAL, COMMERCIAL APPLICATION; LED LAMP TYPE; DIE-CAST ALUMINUM (TRIM RING), DIE-FORMED ALUMINUM (FRAME) HOUSING MATERIAL; INSULATED/NON-INSULATED CEILING TYPE; 6 INCH NOMINAL APERTURE SIZE

Specifications

GTIN
00080083714209
Energy Star Flag
No
Manufacturer Part Number
SLD612830WH
Manufacturer Name
EATON LIGHTING INDOOR OUTDOOR
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111515
UPC
08008371420
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.