Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LBL Lighting HS338RDBZ1B50FSJ 1-Light Fusion Jack Low Voltage Pendant Light 50-Watt Bronze Mini-Monty

  

*Images are for illustration purposes only and may not be an exact representation of the product

LBL Lighting HS338RDBZ1B50FSJ 1-Light Fusion Jack Low Voltage Pendant Light 50-Watt Bronze Mini-Monty

SKU: 694170
LBL Lighting Mini-Monty Collection Fusion jack pendant light in bronze finish, includes 6-ft field­cuttable suspension cable. It has mouth-blown elliptical Murano red glass shade. It has one 50-Watt GY6.35 Xenon lamp. The low voltage, GY6.35 bi-pin socket light is suitable for use with 24-Volt transformer.
  • Has bronze finish
  • Has a satin etched diffuser shade
  • Elliptical in shape
  • Suitable for use with 24-Volt transformer

Overview

LBL Lighting Mini-Monty Collection Fusion jack pendant light in bronze finish, includes 6-ft field­cuttable suspension cable. It has mouth-blown elliptical Murano red glass shade. It has one 50-Watt GY6.35 Xenon lamp. The low voltage, GY6.35 bi-pin socket light is suitable for use with 24-Volt transformer.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Size
5.5 Inch Height
Shade Type
Mouth Blown Elliptical Murano Red Glass
Lamp Type/Designation
(1) 50 Watt GY6.35 Xenon
Lamp Included
Yes
Fixture Wattage
50 Watt
Collection
Mini-Monty
Chain/Stem Length
72 Inch
Type
Fusion Jack, Low Voltage
UPC
07707332678
Manufacturer Name
LBL Lighting
Manufacturer Part Number
HS338RDBZ1B50FSJ
UNSPSC
39111521
Energy Star Flag
No
Socket Type
GY6.35 Bi-Pin
Finish
Bronze
Lamp Wattage
50 Watt
For Use With
24 Volt Transformers
Dimmable
No
Dimensions
4 Inch Dia
Item Name
Pendant Light
Degree of Protection
No
Includes
6 ft Field-Cuttable Suspension Cable
Number of Lamps
1.0000
Brand Name
LBL Lighting
Shape
Elliptical

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.