Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lamar Lighting WS.2.32.T.E8.U 4-Light WS Series Tandem Wraparound Fixture 32-Watt 120 - 277-Volt Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lamar Lighting WS.2.32.T.E8.U 4-Light WS Series Tandem Wraparound Fixture 32-Watt 120 - 277-Volt Baked White Enamel

SKU: 429473
Lamar Lighting WS Series tandem wraparound fixture is suitable for surface or pendant mount, individually or in continuous rows. Wide diffuser design provides lower brightness than narrow wrap fixtures. It features prismatic pattern on the bottom and linear refractive sides light dispersion. It has lift and shift lens for ease of relamping and cleaning.
  • Able to be surface or pendant mounted individually or in rows for a continuous linear look
  • 1-Piece Extruded 100% clear virgin acrylic prismatic lens
  • Lift-and-shift lens for easy relamping
  • Self-hinging lens hooks onto housing and may be hinged from either side
  • Joiner band supplied on 6-ft and 8-ft units where it utilizes two diffusers for a finished appearance
  • Appearance durable steel bodies, quality paint finishes and superior electrical components

Overview

Lamar Lighting WS Series tandem wraparound fixture is suitable for surface or pendant mount, individually or in continuous rows. Wide diffuser design provides lower brightness than narrow wrap fixtures. It features prismatic pattern on the bottom and linear refractive sides light dispersion. It has lift and shift lens for ease of relamping and cleaning.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
128 Watt
Socket Type
No
Type
WS Series, Tandem
Shape
No
Lamp Included
No
UNSPSC
41113630
Lamp Type/Designation
T8 Fluorescent
Shade Type
100% Clear Virgin Acrylic Prismatic Lens
Standards
UL Listed
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
sku
429473
Number of Lamps
4.0000
Voltage Rating
120 - 277 Volt
Mounting
Pendant/Surface
Manufacturer Name
Lamar Lighting
Manufacturer Part Number
WS.2.32.T.E8.U
Lamp Wattage
32 Watt
Ballast Type
T8 Electronic
Finish
Baked White Enamel
Dimmable
No
Dimensions
96 Inch Length x 11-5/8 Inch Width x 3-3/8 Inch Depth
Degree of Protection
No
Construction
Code Gauge Steel
Brand Name
Lamar Lighting
Item Name
Wraparound Fixture
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.