Lamar Lighting VOL-48-A-FA-40-AS LED Lighting Fixture 48-Watt 100 - 277-Volt Baked White Enamel VOL Gen2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lamar Lighting VOL-48-A-FA-40-AS LED Lighting Fixture 48-Watt 100 - 277-Volt Baked White Enamel VOL Gen2

SKU: 372984
Lamar Lighting VOL Gen2 Collection LED Light in baked white enamel finish, features die-formed of code gauge steel housing. Frosted acrylic lens offers even light distribution. This light in rectangular shape, has 48-Watt LED lamp that has voltage rating of 100 - 277-Volts. Lamp has color temperature rating of 4000K to ensure optimal light level. Recessed/surface mountable light measures 4-ft x 7.8-Inch x 3.99-Inch. It has 85000 hours of average life. Integral ultrasonic motion sensor in the light is designed to provide safe, dependable illumination. Light is ideal for stairwells, restrooms and laundry rooms. Light is UL listed and DLC certified.
  • Bi-level fixtures operate at a low standby light level while offering safety and security with full light output instantly upon occupancy with areas fully lit only as needed
  • Driver integrated adjustable full light level
  • Adjustable power user selectable output power

Overview

Lamar Lighting VOL Gen2 Collection LED Light in baked white enamel finish, features die-formed of code gauge steel housing. Frosted acrylic lens offers even light distribution. This light in rectangular shape, has 48-Watt LED lamp that has voltage rating of 100 - 277-Volts. Lamp has color temperature rating of 4000K to ensure optimal light level. Recessed/surface mountable light measures 4-ft x 7.8-Inch x 3.99-Inch. It has 85000 hours of average life. Integral ultrasonic motion sensor in the light is designed to provide safe, dependable illumination. Light is ideal for stairwells, restrooms and laundry rooms. Light is UL listed and DLC certified.

Specifications

Lamp Type/Designation
LED
Shade Type
Frosted Acrylic Lens
Manufacturer Name
Lamar Lighting
Manufacturer Part Number
VOL-48-A-FA-40-AS
Lamp Included
Yes
Voltage Rating
100 - 277 Volt
Mounting
Recessed/Surface
Item Name
LED Lighting Fixture
Finish
Baked White Enamel
Brand Name
Lamar Lighting
Dimmable
No
Dimensions
4 ft Length x 7.8 Inch Width x 3.99 Inch Depth
Degree of Protection
No
Construction
Die Formed Code Gauge Steel Housing
Average Life
85000 Hour
Collection
VOL Gen2
Lamp Wattage
48 Watt
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, DLC Listed
Color Temperature
4000K

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.