Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lamar Lighting DSLED48 LED Luminaire With Dual Sensor 25-Watt 100 - 277-Volt Powder Coated DS LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lamar Lighting DSLED48 LED Luminaire With Dual Sensor 25-Watt 100 - 277-Volt Powder Coated DS LED

SKU: 126586
Lamar Lighting DS LED Collection LED Luminaire in white color, features die-formed of code gauge steel housing with powder coated finish. This luminaire in rectangular shape, has 25-Watt LED lamp that has voltage rating of 100 - 277-Volts. Lamp has color temperature rating of 5000K to ensure optimal light level. Lamp offers 1800-Lumens of bright light output. This surface/chain mountable luminaire with dual sensor, measures 48-Inch x 2.36-Inch x 3.43-Inch. External infrared motion sensors in the luminaire provide safe, dependable illumination. It has efficacy of 115 LPW. It includes junction box adapter plate and V-hooks and chain for convenient mounting. This luminaire is ideal for stairwells and utility rooms. Luminaire is UL listed and DLC certified.
  • Bi-level fixtures operate at 20% standby light level while offering safety and security with full light output instantly upon occupancy with areas fully lit only as needed
  • Sensors are field adjustable for optimum coverage, range and time delay using optional IR remote control
  • Bi-level dimming

Overview

Lamar Lighting DS LED Collection LED Luminaire in white color, features die-formed of code gauge steel housing with powder coated finish. This luminaire in rectangular shape, has 25-Watt LED lamp that has voltage rating of 100 - 277-Volts. Lamp has color temperature rating of 5000K to ensure optimal light level. Lamp offers 1800-Lumens of bright light output. This surface/chain mountable luminaire with dual sensor, measures 48-Inch x 2.36-Inch x 3.43-Inch. External infrared motion sensors in the luminaire provide safe, dependable illumination. It has efficacy of 115 LPW. It includes junction box adapter plate and V-hooks and chain for convenient mounting. This luminaire is ideal for stairwells and utility rooms. Luminaire is UL listed and DLC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 277 Volt
Temperature Rating
-20 to 40 deg C
Socket Type
No
Shape
Rectangular
Mounting
Chain/Surface
Collection
DS LED
Standards
UL Listed, DLC Listed
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
1800 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
25 Watt
Item Name
LED Luminaire With Dual Sensor
Manufacturer Part Number
DSLED48
Manufacturer Name
Lamar Lighting
Frequency Rating
50/60 Hz
Finish
White Powder Coated
Dimmable
Yes
Dimensions
48 Inch Length x 2.36 Inch Width x 3.43 Inch Depth
Degree of Protection
No
Construction
Die Formed Code Gauge Steel Housing
Color Temperature
5000K
Brand Name
Lamar Lighting
Includes
Junction Box Adapter Plate, V-Hooks and Chain for Convenient Mounting

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.